Shop All Self-Dumping Hoppers
Hippo Hopper
Monkey Box Hopper, 3 yd., 6500 lb.
Mfr # MB-454
Zoro # G9856985
product price: $2,303.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,303.99
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Load Capacity 6500 lb
- Overall Height 48"
- Gauge 12 ga. Box
- Overall Length 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hippo Hopper
- MFR # MB-454
- Zoro # G9856985
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Overall Height | 48" |
Overall Length | 48" |
Overall Width | 56" |
Lip Height | 48 in |
Details
Material | Carbon Steel |
Load Capacity | 6500 lb |
Item | Rotator Box |
Gauge | 12 ga. Box |
Description
Monkey Box Hopper,3 yd.,6500 lb.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS Chain, 10 ft., 12,000 lb., For Lifting (5050610)
- ZORO SELECT Caster Wheel, 3500 lb., 12" dia., 3" W (W-1230-P-1)
- CAMCO TANDEM WHEEL CHOCK, YELLOW (44435)
- US CARGO CONTROL 1-1/8" Galvanized Screw Pin Anchor Shackle - Import - 9.5 Ton (SPAS1-18)
- HIPPO HOPPER HD Hopper, 2 yd., 6500 lb., Gray (HH32HD)
- HIPPO HOPPER Low Profile Hopper, 1/8 yd, 2000 lb. (HH02-LBX90-36)
- HIPPO HOPPER HD Hopper, 1 yd., 6500 lb., Gray (HH16HD)
- HIPPO HOPPER LightDutyHopper, 1/3 yd., 2000 lb., Yellow (HH04LD-Y)
- HIPPO HOPPER Low Profile Hopper, 1/8 yd., 2000.lb. (HH02-LBX90-24)
- HIPPO HOPPER LightDuty Hopper, 1 1/2 yd., 2000 lb., Gray (HH24LD)
- ZORO SELECT Self Dumping Hopper, Medium Duty, Gray (5077 GRAY)
- Hippo Hopper Tilt & Cube Trucks