Shop All Self-Dumping Hoppers
Hippo Hopper
Monkey Box Hopper, 3-1/2 yd., 6500 lb.
Mfr # MB-464
Zoro # G7105546
product price: $2,284.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,284.99
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Load Capacity 6500 lb
- Container Material - Hoppers and Cube Trucks Sides: 10 Gauge Carbon Steel; Top Rail: Formed Steel
- Fork Pocket Width 8 in
- Gauge 12 ga. Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hippo Hopper
- MFR # MB-464
- Zoro # G7105546
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Fork Pocket Width | 8 in |
Overall Length | 48" |
Overall Height | 48" |
Fork Pocket Depth | 72 in |
Overall Width | 72" |
Fork Pocket Height | 3 in |
Lip Height | 48 in |
Details
Material | Carbon Steel |
Load Capacity | 6500 lb |
Item | Rotator Box |
Container Material - Hoppers and Cube Trucks | Sides: 10 Gauge Carbon Steel; Top Rail: Formed Steel |
Gauge | 12 ga. Box |
Description
Monkey Box Hopper,3-1/2 yd.,6500 lb.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dock Bumper, 30x3x4-1/2 In., Rubber, PK2 (2MYP9)
- LITTLE GIANT Work Height Platform Truck, 2000 lb. (RNH-2448-6MR)
- ZORO SELECT Caster Wheel, Polyurethane, 4 in., 700 lb. (3G270)
- VESTIL Fork Extension Standard, PR, 72 L x 5" W (FE-5-72)
- HIPPO HOPPER Hopper, w/Casters, 1 yd., 2000 lb., Blue (HH16LD-B-CS)
- HIPPO HOPPER Hopper, Low Profile, 3/4 yd., 4500 lb. (HH08HD-48)
- HIPPO HOPPER LightDuty Hopper, 1 1/2 yd., 2000 lb., Gray (HH24LD)
- HIPPO HOPPER Refuse Hopper, 1 yd., 4000 lb., Green (HH16RR)
- HIPPO HOPPER LightDutyHopper, 1/3 yd., 2000 lb., Yellow (HH04LD-Y)
- HIPPO HOPPER Dewatering Hopper, 2-1/2 yd. (HH40-DW)
- VESTIL POLY LID FOR SIZE 3 STYLE D HOPPER (PLID-D-300)
- Hippo Hopper Tilt & Cube Trucks