Shop All Self-Dumping Hoppers
Hippo Hopper
Monkey Box Hopper, 2 yd., 6500 lb.
Mfr # MB-443
Zoro # G9856994
product price: $1,284.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$1,284.99
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Load Capacity 6500 lb
- Overall Length 48"
- Overall Height 36"
- Overall Width 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hippo Hopper
- MFR # MB-443
- Zoro # G9856994
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Overall Length | 48" |
Overall Height | 36" |
Overall Width | 48" |
Lip Height | 36 in |
Details
Material | Carbon Steel |
Load Capacity | 6500 lb |
Item | Rotator Box |
Gauge | 12 ga. Box |
Description
Monkey Box Hopper,2 yd.,6500 lb.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOUISVILLE 24 ft Fiberglass Extension Ladder, 300 lb Load Capacity (L-3022-24PT)
- ZORO SELECT Anchor Shackle, Screw Pin, 1-1/8 Body Size, Body Size: 1 1/8 (55AY25)
- TRACTEL Plate Clamp, 3300 lb, 1-1/2 In (NK1 20-40)
- ZORO SELECT Hardware Kit, 1MDU4 and 12F621 (33UD33)
- HIPPO HOPPER Hopper, Low Profile, 3/4 yd., 4500 lb. (HH08HD-48)
- HIPPO HOPPER Low Profile Hopper, 1/8 yd., 2000.lb. (HH02-LBX90-24)
- HIPPO HOPPER Hopper, w/Casters, 1 yd., 2000 lb., Blue (HH16LD-B-CS)
- HIPPO HOPPER Hopper, Low Profile, 3 yd., 6500 lb. (HH48HDLP)
- HIPPO HOPPER Low Profile Hopper, 1/8 yd, 2000 lb. (HH02-LBX90-36)
- HIPPO HOPPER Dewatering Hopper, 1-1/2 yd. (HH24-DW)
- VESTIL No Bump HD Hopper 4CbYd Blue (D-400-HD-NB)
- Hippo Hopper Tilt & Cube Trucks