Shop All Self-Dumping Hoppers
Hippo Hopper
Med Duty Hopper, 5 yd., 4000 lb., Gray
Mfr # HH80MD
Zoro # G7097791
product price: $3,642.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$3,642.99
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Load Capacity 4000 lb
- Overall Width 96"
- Gauge 1 ga. Box
- Hopper Base Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hippo Hopper
- MFR # HH80MD
- Zoro # G7097791
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Overall Width | 96" |
Fork Pocket Height | 2-3/4 in |
Overall Height | 59" |
Overall Length | 73" |
Fork Pocket Width | 40 in |
Lip Height | 39 in |
Details
Material | Carbon Steel |
Load Capacity | 4000 lb |
Item | Self Dumping Hopper |
Gauge | 1 ga. Box |
Hopper Base | Standard |
Container Material - Hoppers and Cube Trucks | Base: 3/16" Formed Steel; Box: 10 ga. Carbon Steel |
Description
Med Duty Hopper,5 yd.,4000 lb.,Gray
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CM Hook Safety Latch Kit, for 3YA91 (230168)
- ROADPRO Ratchet Tie-Downs, w/Anti-Scratch, 1x15ft. (RPRTD04R)
- WERNER 8 ft Fiberglass Twin Platform Stepladder, 300 lb Capacity (PT7406-4C)
- ZORO SELECT Swivel Plate Caster, Poly, 8 in., 1200 lb., Rd (1NVN4)
- HIPPO HOPPER Refuse Hopper, 1 yd., 4000 lb., Green (HH16RR)
- HIPPO HOPPER LightDutyHopper, 1/3 yd., 2000 lb., Yellow (HH04LD-Y)
- HIPPO HOPPER Low Profile Hopper, 1/8 yd, 2000 lb. (HH02-LBX90-36)
- HIPPO HOPPER HD Hopper, 1 yd., 6500 lb., Gray (HH16HD)
- HIPPO HOPPER Wet Material Hopper, 1 yd. (HH16-DWS)
- HIPPO HOPPER Dewatering Hopper, 2-1/2 yd. (HH40-DW)
- VESTIL Self-Dumping Hopper (D-250-HD)
- Hippo Hopper Tilt & Cube Trucks