Shop All Self-Dumping Hoppers
Hippo Hopper
Low Profile Hopper, 1/8 yd., 2000.lb.
Mfr # HH02-LBX90-24
Zoro # G7104128
product price: $1,266.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$1,266.99
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Load Capacity 2000 lb
- Gauge 12 ga. Box, 12 ga. Base
- Overall Length 42"
- Fork Pocket Height 2-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hippo Hopper
- MFR # HH02-LBX90-24
- Zoro # G7104128
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Overall Length | 42" |
Fork Pocket Height | 2-3/4 in |
Overall Height | 16" |
Overall Width | 24" |
Fork Pocket Width | 13 in |
Lip Height | 16 in |
Details
Material | Carbon Steel |
Load Capacity | 2000 lb |
Item | Dump Hopper |
Gauge | 12 ga. Box, 12 ga. Base |
Dump Angle | 90 Degrees |
Container Material - Hoppers and Cube Trucks | Box: 12 ga. Carbon Steel; Base: Formed Steel |
Description
Hopper,1/8 yd.,2000.lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS CHAIN 1/4 BBB 141'/PAIL HDG, 411140402 (411140402)
- COTTERMAN Spring Loaded Fold-Up Step, 4 In. H (FUS101SA3C1P1)
- ARNOLD TIRE TUFF 10""X2.75"" (490-323-0004)
- US CARGO CONTROL Tie Down Chain Assembly 3/8" x 10' w/ Clevis Grab Hooks - Grade 80 (TC381080)
- HIPPO HOPPER LightDuty Hopper, 1 1/2 yd., 2000 lb., Gray (HH24LD)
- HIPPO HOPPER Hopper, w/Casters, 1 yd., 2000 lb., Blue (HH16LD-B-CS)
- HIPPO HOPPER HD Hopper, 1 yd., 6500 lb., Gray (HH16HD)
- HIPPO HOPPER Dewatering Hopper, 2-1/2 yd. (HH40-DW)
- HIPPO HOPPER LightDutyHopper, 1/3 yd., 2000 lb., Yellow (HH04LD-Y)
- HIPPO HOPPER Hopper, Low Profile, 3 yd., 6500 lb. (HH48HDLP)
- VESTIL Self Dump Hopper, Light Duty, 0.5 cu. yd. (H-50-LD)
- Hippo Hopper Tilt & Cube Trucks