Shop All Self-Dumping Hoppers
Hippo Hopper
Low Profile Hopper, 1/3 yd., 2000 lb.
Mfr # HH04-LBX90
Zoro # G7108346
product price: $1,261.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,261.99
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Load Capacity 2000 lb
- Overall Width 48"
- Overall Length 41"
- Overall Height 15"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hippo Hopper
- MFR # HH04-LBX90
- Zoro # G7108346
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Overall Width | 48" |
Overall Length | 41" |
Overall Height | 15" |
Lip Height | 15 in |
Details
Material | Carbon Steel |
Load Capacity | 2000 lb |
Item | Self-Dumping Hopper |
Gauge | 12 ga. Box, 12 ga. Base |
Description
Hopper,1/3 yd.,2000 lb.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Replacement Acrylic Mirror (321RA)
- ZORO SELECT Wire Rope Clip, U-Bolt, 1/4In, Forged Steel (4DV35)
- DAYTON Jack Operating Lever (MH26W61802G)
- COTTERMAN 60 in H Steel Tilt and Roll Ladder, 3 Steps, 450 lb Load Capacity (3TR26A6E10B8C1P6)
- HIPPO HOPPER LightDuty Hopper, 1 1/2 yd., 2000 lb., Gray (HH24LD)
- HIPPO HOPPER Hopper, w/Casters, 1 yd., 2000 lb., Blue (HH16LD-B-CS)
- HIPPO HOPPER Hopper, Low Profile, 3 yd., 6500 lb. (HH48HDLP)
- HIPPO HOPPER HD Hopper, 1 yd., 6500 lb., Gray (HH16HD)
- HIPPO HOPPER LightDutyHopper, 1/3 yd., 2000 lb., Yellow (HH04LD-Y)
- HIPPO HOPPER Low Profile Hopper, 1/8 yd, 2000 lb. (HH02-LBX90-36)
- ZORO SELECT Self-Dumping Hopper, 40.5 cu. ft. Cap. (15077LPOrange)
- Hippo Hopper Tilt & Cube Trucks