Shop All Self-Dumping Hoppers
Hippo Hopper
LightDutyHopper, 1/3 yd., 2000 lb., Yellow
Mfr # HH04LD-Y
Zoro # G7099359
product price: $1,634.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$1,634.99
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Load Capacity 2000 lb
- Overall Length 45"
- Overall Height 31"
- Container Material - Hoppers and Cube Trucks Box: 12 ga. Carbon Steel; Base: 10 ga. Formed Steel; Top and Support Rails: Formed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hippo Hopper
- MFR # HH04LD-Y
- Zoro # G7099359
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Overall Length | 45" |
Overall Height | 31" |
Fork Pocket Width | 28 in |
Overall Width | 35-1/2" |
Fork Pocket Height | 2-3/4 in |
Lip Height | 28 in |
Details
Material | Carbon Steel |
Load Capacity | 2000 lb |
Item | Self Dumping Hopper |
Container Material - Hoppers and Cube Trucks | Box: 12 ga. Carbon Steel; Base: 10 ga. Formed Steel; Top and Support Rails: Formed Steel |
Hopper Base | Standard |
Gauge | 12 ga. Box, 1 ga. Base |
Description
Light Duty Hopper,1/3 yd.,2000 lb.,Yllw
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOLDLINE 15 in. L x 3/4 in. W S-Hook Bungee Strap (635197842)
- WESCO Economical Aluminum Appliance and Vending Truck, AAP-61 SINGLE (272410)
- TRI-ARC 20 in H Aluminum Rolling Step, 2 Steps, 350 lb Load Capacity (WLAR002165-D4)
- GLOBAL INDUSTRIAL Steel Utility Cart w/3 Shelves, 1200 lb. Capacity, 36L x 24W x 35H (800460)
- HIPPO HOPPER Dewatering Hopper, 2-1/2 yd. (HH40-DW)
- HIPPO HOPPER Refuse Hopper, 1 yd., 4000 lb., Green (HH16RR)
- HIPPO HOPPER Low Profile Hopper, 1/8 yd, 2000 lb. (HH02-LBX90-36)
- HIPPO HOPPER Hopper, w/Casters, 1 yd., 2000 lb., Blue (HH16LD-B-CS)
- HIPPO HOPPER Dewatering Hopper, 1-1/2 yd. (HH24-DW)
- HIPPO HOPPER Hopper, Low Profile, 3/4 yd., 4500 lb. (HH08HD-48)
- ZORO SELECT Self Dumping Hopper, Medium Duty, Red (30077 RED)
- Hippo Hopper Self-Dumping Hoppers