Shop All Self-Dumping Hoppers
Hippo Hopper
LightDuty Hopper, 1 1/2 yd., 2000 lb., Gray
Mfr # HH24LD
Zoro # G7096951
product price: $1,686.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$1,686.99
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Load Capacity 2000 lb
- Overall Width 53"
- Gauge 12 ga. Box
- Overall Length 61"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hippo Hopper
- MFR # HH24LD
- Zoro # G7096951
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Overall Width | 53" |
Overall Length | 61" |
Overall Height | 38" |
Fork Pocket Height | 2-3/4 in |
Fork Pocket Width | 30 in |
Lip Height | 31 in |
Details
Material | Carbon Steel |
Load Capacity | 2000 lb |
Item | Self Dumping Hopper |
Gauge | 12 ga. Box |
Container Material - Hoppers and Cube Trucks | Base: Formed Steel; Box: 12 ga. Carbon Steel |
Hopper Base | Standard |
Product Type | Light Duty Hopper,1 1/2 yd.,2000 lb.,Gry |
Description
Light Duty Hopper,1 1/2 yd.,2000 lb.,Gry
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS Strip Brush Holder, Sz 1.182, 96 InL, PK10 (AH702496CF)
- PS INDUSTRIES Gate, 34-3/4" to 38-1/2" Adj. Opening (LSGF-36-PCY)
- ERICKSON 8"X30Ft 100,000 lb Recovery Strap w/ Yellow wear material (59807)
- ZORO SELECT Swivel Plt Cstr, Polypropylene, 8in, 850 lb (P21S-PB080R-14)
- HIPPO HOPPER Hopper, w/Casters, 1 yd., 2000 lb., Blue (HH16LD-B-CS)
- HIPPO HOPPER Hopper, Low Profile, 3 yd., 6500 lb. (HH48HDLP)
- HIPPO HOPPER Refuse Hopper, 1 yd., 4000 lb., Green (HH16RR)
- HIPPO HOPPER Dewatering Hopper, 2-1/2 yd. (HH40-DW)
- HIPPO HOPPER Hopper, Low Profile, 3/4 yd., 4500 lb. (HH08HD-48)
- HIPPO HOPPER Dewatering Hopper, 1-1/2 yd. (HH24-DW)
- GLOBAL INDUSTRIAL 2 Cu Yd Gray Medium Duty Self Dumping Forklift Hopper (238418GY)
- Hippo Hopper Tilt & Cube Trucks