Shop All Self-Dumping Hoppers
Hippo Hopper
LightDuty Hopper, 1-1/2 yd., 2000 lb., Blue
Mfr # HH24LD-B
Zoro # G7106797
product price: $1,870.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$1,870.99
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Load Capacity 2000 lb
- Fork Pocket Width 30 in
- Container Material - Hoppers and Cube Trucks Base: Formed Steel; Box: 12 ga. Carbon Steel
- Overall Width 53"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hippo Hopper
- MFR # HH24LD-B
- Zoro # G7106797
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Fork Pocket Width | 30 in |
Overall Width | 53" |
Overall Height | 38" |
Fork Pocket Height | 2-3/4 in |
Overall Length | 61" |
Lip Height | 31 in |
Details
Material | Carbon Steel |
Load Capacity | 2000 lb |
Item | Self Dumping Hopper |
Container Material - Hoppers and Cube Trucks | Base: Formed Steel; Box: 12 ga. Carbon Steel |
Hopper Base | Standard |
Gauge | 12 ga. Box |
Description
Light Duty Hopper,1-1/2 yd.,2000 lb.,Bl
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TMI Rip-A-Strip Replacement Strips, Smooth (999-00702)
- ADB HOIST RINGS Hoist Ring, Bolt-On, 12-1-3/4in, 37 ft.-lb. (34515)
- ZORO SELECT 14 ga. Steel 3 Sided Mesh Stock Cart 3600 lb. Capacity, 48-1/2"L x 30-3/8"W x 69"H (3STFP-EX3048-3-6PU-95)
- LIFT-ALL Tuflex(TM) Roundsling, Endless, 5 ft L, 5300 lb Cap (EN60X5)
- HIPPO HOPPER LightDuty Hopper, 1 1/2 yd., 2000 lb., Gray (HH24LD)
- HIPPO HOPPER HD Hopper, 1 yd., 6500 lb., Gray (HH16HD)
- HIPPO HOPPER Refuse Hopper, 1 yd., 4000 lb., Green (HH16RR)
- HIPPO HOPPER Hopper, Low Profile, 3 yd., 6500 lb. (HH48HDLP)
- HIPPO HOPPER Low Profile Hopper, 1/8 yd, 2000 lb. (HH02-LBX90-36)
- HIPPO HOPPER Wet Material Hopper, 1 yd. (HH16-DWS)
- VESTIL POLY LIDS FOR SIZE 2.5 STYLE D HOPPER (PLID-D-250)
- Hippo Hopper Self-Dumping Hoppers