Shop All Self-Dumping Hoppers
Hippo Hopper
Light Duty Hopper, 4 yd., 2000 lb.., Yellow
Mfr # HH64LD-Y
Zoro # G7101057
product price: $3,241.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,241.99
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Load Capacity 2000 lb
- Gauge 12 ga. Box
- Fork Pocket Width 40 in
- Overall Height 59"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hippo Hopper
- MFR # HH64LD-Y
- Zoro # G7101057
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Fork Pocket Width | 40 in |
Overall Height | 59" |
Fork Pocket Height | 2-3/4 in |
Overall Length | 74" |
Overall Width | 84" |
Lip Height | 39 in |
Details
Material | Carbon Steel |
Load Capacity | 2000 lb |
Item | Self Dumping Hopper |
Gauge | 12 ga. Box |
Hopper Base | Standard |
Container Material - Hoppers and Cube Trucks | Base: 3/16" Formed Steel; Box: 12 ga. Carbon Steel |
Description
Light Duty Hopper,4 yd.,2000 lb..,Yellow
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTERHQ 3-1/2"x1-1/4" Wheel, Threaded Stem Caster, 300 Lbs Capacity (CBLDSC312)
- BULLDOG WINCH Switch, replacement for hand controller truck, standard (20227)
- REGISTRY Airport Luggage Trolley And Garment Rod (GS7-250RS)
- ZORO SELECT Rigid Plate Caster, Rubber, 6 in., 600 lb. (P25R-EP060K-14-001)
- HIPPO HOPPER Refuse Hopper, 1 yd., 4000 lb., Green (HH16RR)
- HIPPO HOPPER Wet Material Hopper, 1 yd. (HH16-DWS)
- HIPPO HOPPER Low Profile Hopper, 1/8 yd, 2000 lb. (HH02-LBX90-36)
- HIPPO HOPPER Hopper, Low Profile, 3/4 yd., 4500 lb. (HH08HD-48)
- HIPPO HOPPER Dewatering Hopper, 2-1/2 yd. (HH40-DW)
- HIPPO HOPPER LightDuty Hopper, 1 1/2 yd., 2000 lb., Gray (HH24LD)
- VESTIL Medium Duty Low Profile Hopper .50 Cubic Yard Blue (H-50-MD)
- Hippo Hopper Self-Dumping Hoppers