Shop All Self-Dumping Hoppers
Hippo Hopper
Light Duty Hopper, 4 yd., 2000 lb., Gray
Mfr # HH64LD
Zoro # G7095308
product price: $3,133.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,133.99
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Load Capacity 2000 lb
- Overall Height 59"
- Fork Pocket Height 2-3/4 in
- Container Material - Hoppers and Cube Trucks Base: 3/16" Formed Steel; Box: 12 ga. Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hippo Hopper
- MFR # HH64LD
- Zoro # G7095308
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Overall Height | 59" |
Fork Pocket Height | 2-3/4 in |
Fork Pocket Width | 40 in |
Overall Length | 74" |
Overall Width | 84" |
Lip Height | 39 in |
Details
Material | Carbon Steel |
Load Capacity | 2000 lb |
Item | Self Dumping Hopper |
Container Material - Hoppers and Cube Trucks | Base: 3/16" Formed Steel; Box: 12 ga. Carbon Steel |
Gauge | 12 ga. Box |
Hopper Base | Standard |
Description
Light Duty Hopper,4 yd.,2000 lb.,Gray
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dock Seal, 8 ft W x 8 ft H Door Fit (DS-9696-10)
- STERLING Gen. Purp. Utility Rope, 15/16"Dia.x165'L (AN60090050)
- THE PERFECT BUNGEE 36” Heavy Duty Adjustable Poly Strap with Nylon Hooks, Blue, 4-Count (AS36BL4PK)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 10 ft, Hook Mounted - No Trolley, 115V, Yellow (SEQ010SD-10)
- HIPPO HOPPER LightDuty Hopper, 1 1/2 yd., 2000 lb., Gray (HH24LD)
- HIPPO HOPPER Dewatering Hopper, 2-1/2 yd. (HH40-DW)
- HIPPO HOPPER HD Hopper, 1 yd., 6500 lb., Gray (HH16HD)
- HIPPO HOPPER LightDutyHopper, 1/3 yd., 2000 lb., Yellow (HH04LD-Y)
- HIPPO HOPPER Wet Material Hopper, 1 yd. (HH16-DWS)
- HIPPO HOPPER Hopper, Low Profile, 3 yd., 6500 lb. (HH48HDLP)
- DAYTON Low Profile Hopper, 6000 Lb, 1/2 Cu Yd (5PKF3)
- Hippo Hopper Self-Dumping Hoppers