Shop All Self-Dumping Hoppers
Hippo Hopper
Light Duty Hopper, 3/4 yd., 2000 lb., Blue
Mfr # HH12LD-B
Zoro # G7106517
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,549.99
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Load Capacity 2000 lb
- Hopper Base Standard
- Overall Width 41"
- Fork Pocket Height 2-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hippo Hopper
- MFR # HH12LD-B
- Zoro # G7106517
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Overall Width | 41" |
Fork Pocket Height | 2-3/4 in |
Overall Length | 55" |
Overall Height | 35" |
Fork Pocket Width | 30 in |
Lip Height | 31 in |
Details
Material | Carbon Steel |
Load Capacity | 2000 lb |
Item | Self Dumping Hopper |
Hopper Base | Standard |
Gauge | 12 ga. Box |
Container Material - Hoppers and Cube Trucks | Base: Formed Steel; Box: 12 ga. Carbon Steel |
Description
Light Duty Hopper,3/4 yd.,2000 lb.,Blue
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABCONCO Laboratory Glassware Cart Basket, Large (8040100)
- RUD CHAIN Hoist Ring, 180 Pvt, 17,600 lb. Load Cap. (7999059)
- SAFTCART Welding Cylinder Truck, 2 Cyl, 780 lb. (861-16)
- ZORO SELECT Caster Wheel, 1-5/8 in. Hub L, 300 lb. (26Y373)
- HIPPO HOPPER Dewatering Hopper, 2-1/2 yd. (HH40-DW)
- HIPPO HOPPER Hopper, Low Profile, 3 yd., 6500 lb. (HH48HDLP)
- HIPPO HOPPER Wet Material Hopper, 1 yd. (HH16-DWS)
- HIPPO HOPPER Low Profile Hopper, 1/8 yd, 2000 lb. (HH02-LBX90-36)
- HIPPO HOPPER LightDuty Hopper, 1 1/2 yd., 2000 lb., Gray (HH24LD)
- HIPPO HOPPER Hopper, Low Profile, 3/4 yd., 4500 lb. (HH08HD-48)
- ZORO SELECT Self Dumping Hopper, Medium Duty, Gray (30077 GRAY)
- Hippo Hopper Tilt & Cube Trucks