Shop All Self-Dumping Hoppers
Hippo Hopper
Light Duty Hopper, 3 yd., 2000 lb., Gray
Mfr # HH48LD
Zoro # G7107016
product price: $2,809.99
/ea
Item requires special delivery charges. A $325.00 per item surcharge will be applied.
$2,809.99
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Load Capacity 2000 lb
- Fork Pocket Width 40 in
- Fork Pocket Height 2-3/4 in
- Hopper Base Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hippo Hopper
- MFR # HH48LD
- Zoro # G7107016
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Fork Pocket Width | 40 in |
Fork Pocket Height | 2-3/4 in |
Overall Height | 59" |
Overall Length | 74" |
Overall Width | 64" |
Lip Height | 39 in |
Details
Material | Carbon Steel |
Load Capacity | 2000 lb |
Item | Self Dumping Hopper |
Hopper Base | Standard |
Container Material - Hoppers and Cube Trucks | Base: Formed Steel; Box: 12 ga. Carbon Steel |
Gauge | 12 ga. Box |
Description
Light Duty Hopper,3 yd.,2000 lb.,Gray
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 9 ft L, 1 in W, Polyester, Silver (EE1801TFX9)
- LOOS Cylindrical Terminal, 5/32 In, 303/304 SS (ST24-5)
- VESTIL Toe Board, 80-5/8 in. Overall L (TOE-B-84-N)
- DURABLE CORP 6" X 10" X 36" Loading Dock Bumper (B610-36)
- HIPPO HOPPER LightDutyHopper, 1/3 yd., 2000 lb., Yellow (HH04LD-Y)
- HIPPO HOPPER Hopper, w/Casters, 1 yd., 2000 lb., Blue (HH16LD-B-CS)
- HIPPO HOPPER HD Hopper, 1 yd., 6500 lb., Gray (HH16HD)
- HIPPO HOPPER Hopper, Low Profile, 3/4 yd., 4500 lb. (HH08HD-48)
- HIPPO HOPPER Refuse Hopper, 1 yd., 4000 lb., Green (HH16RR)
- HIPPO HOPPER Low Profile Hopper, 1/8 yd, 2000 lb. (HH02-LBX90-36)
- ZORO SELECT Self Dumping Hopper, 4000 lb, Red (2577 RED)
- Hippo Hopper Tilt & Cube Trucks