Shop All Self-Dumping Hoppers
Hippo Hopper
Light Duty Hopper, 1 yd., 2000 lb., Gray
Mfr # HH16LD
Zoro # G7103909
product price: $1,588.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$1,588.99
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Load Capacity 2000 lb
- Overall Width 41"
- Hopper Base Standard
- Gauge 12 ga. Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hippo Hopper
- MFR # HH16LD
- Zoro # G7103909
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Overall Width | 41" |
Fork Pocket Height | 2-3/4 in |
Overall Length | 61" |
Overall Height | 38" |
Fork Pocket Width | 30 in |
Lip Height | 31 in |
Details
Material | Carbon Steel |
Load Capacity | 2000 lb |
Item | Self Dumping Hopper |
Hopper Base | Standard |
Gauge | 12 ga. Box |
Container Material - Hoppers and Cube Trucks | Box: 12 ga. Carbon Steel; Base, Top and Support Rails: Formed Steel |
Description
Light Duty Hopper,1 yd.,2000 lb.,Gray
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Deluxe Overhead Load Lifter - Fixed, Load Cap. 2000 lb. (OLF-2-42)
- KEEPER MINI BUNGEE CORD 10""20CT (06053-10)
- VESTIL Mobile Hand Crank Mechanical Scissor Lift Table CART-330-M 330 Lb. Capacity - 27 x 17 Platform (CART-330-M)
- TMI Save-T-Loc(R) Strip Door Hardware, 6ft L (999-10101)
- HIPPO HOPPER Refuse Hopper, 1 yd., 4000 lb., Green (HH16RR)
- HIPPO HOPPER Dewatering Hopper, 1-1/2 yd. (HH24-DW)
- HIPPO HOPPER Wet Material Hopper, 1 yd. (HH16-DWS)
- HIPPO HOPPER Dewatering Hopper, 2-1/2 yd. (HH40-DW)
- HIPPO HOPPER LightDutyHopper, 1/3 yd., 2000 lb., Yellow (HH04LD-Y)
- HIPPO HOPPER Low Profile Hopper, 1/8 yd, 2000 lb. (HH02-LBX90-36)
- VESTIL Medium Duty Self-Dumping Hopper 2 Cubic Yard 4000 lb Black Semi Gloss (D-200-MD-BLK-SG)
- Hippo Hopper Self-Dumping Hoppers