Shop All Self-Dumping Hoppers
Hippo Hopper
Hopper, w/Rollers, Lid, 2 yd., 4000 lb.
Mfr # HH32MD-CP-L
Zoro # G7101915
product price: $3,095.99
/ea
Item requires special delivery charges. A $305.00 per item surcharge will be applied.
$3,095.99
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Load Capacity 4000 lb
- Overall Height 46"
- Overall Length 67"
- Gauge 1 ga. Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hippo Hopper
- MFR # HH32MD-CP-L
- Zoro # G7101915
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Overall Height | 46" |
Overall Length | 67" |
Fork Pocket Height | 2-3/4 in |
Overall Width | 57" |
Fork Pocket Width | 30 in |
Lip Height | 35 in |
Details
Material | Carbon Steel |
Load Capacity | 4000 lb |
Item | Self Dumping Hopper With Rollers |
Gauge | 1 ga. Box |
Hopper Base | Standard |
Caster Material | Polyurethane |
Includes | Lid |
Container Material - Hoppers and Cube Trucks | Base: Formed Steel; Box: 10 ga. Carbon Steel |
Description
Hopper,w/Rollers,Lid,2 yd.,4000 lb.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARKE Manual Low Headroom Push Trolley for Hoists, Steel, 4,000 lb (SPT200L)
- HAMILTON Rigid Wh 5X2 Forged Steel, w/Bb (R-WH-5FSB)
- NOBLELIFT HEAVY DUTY PALLET JACK - FORK SIZE: 27"x36" – CAPACITY: 5500 LBS (AC55-2736)
- DAYTON Festoon Track Kit, C-Track, L 90 Ft (7CZ63)
- HIPPO HOPPER Wet Material Hopper, 1 yd. (HH16-DWS)
- HIPPO HOPPER Hopper, w/Casters, 1 yd., 2000 lb., Blue (HH16LD-B-CS)
- HIPPO HOPPER Hopper, Low Profile, 3/4 yd., 4500 lb. (HH08HD-48)
- HIPPO HOPPER Hopper, Low Profile, 3 yd., 6500 lb. (HH48HDLP)
- HIPPO HOPPER Dewatering Hopper, 2-1/2 yd. (HH40-DW)
- HIPPO HOPPER LightDutyHopper, 1/3 yd., 2000 lb., Yellow (HH04LD-Y)
- ZORO SELECT Hopper, 1500 Lb Cap., 80 x 51 x 55 In. (SD-2.2)
- Hippo Hopper Self-Dumping Hoppers