Shop All Self-Dumping Hoppers
Hippo Hopper
Hopper, w/Rollers, Lid, 2-1/2 yd., 4000 lb.
Mfr # HH40MD-CP-L
Zoro # G7104968
product price: $3,552.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,552.99
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Load Capacity 4000 lb
- Hopper Base Standard
- Fork Pocket Height 2-3/4 in
- Overall Height 46"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hippo Hopper
- MFR # HH40MD-CP-L
- Zoro # G7104968
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Fork Pocket Height | 2-3/4 in |
Overall Height | 46" |
Overall Length | 67" |
Fork Pocket Width | 30 in |
Overall Width | 79" |
Lip Height | 34 in |
Details
Material | Carbon Steel |
Load Capacity | 4000 lb |
Item | Self Dumping Hopper With Rollers |
Hopper Base | Standard |
Includes | Lid |
Container Material - Hoppers and Cube Trucks | Base: Formed Steel; Box: 10 ga. Carbon Steel |
Caster Material | Polyurethane |
Gauge | 1 ga. Box |
Description
Hopper,w/Rollers,Lid,2-1/2 yd.,4000 lb.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 57 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity (ST-301 A2 C6 P5)
- TRI-ARC 176 in H Steel Rolling Ladder, 14 Steps, 450 lb Load Capacity (KDSR114242-D3)
- ZORO SELECT Stem Caster, 1/2" Stem Dia., 300 lb. Ld (P12S-R030D-ST1-WB)
- DAYTON Web Sling, Type 3, 4 ft L, 2 in W, Nylon, Yellow (35XF05)
- HIPPO HOPPER HD Hopper, 1 yd., 6500 lb., Gray (HH16HD)
- HIPPO HOPPER Dewatering Hopper, 2-1/2 yd. (HH40-DW)
- HIPPO HOPPER Hopper, w/Casters, 1 yd., 2000 lb., Blue (HH16LD-B-CS)
- HIPPO HOPPER LightDutyHopper, 1/3 yd., 2000 lb., Yellow (HH04LD-Y)
- HIPPO HOPPER Low Profile Hopper, 1/8 yd, 2000 lb. (HH02-LBX90-36)
- HIPPO HOPPER Wet Material Hopper, 1 yd. (HH16-DWS)
- VESTIL Self-Dump Hopper, LD, 2 cu. yd., 2K (D-200-LD)
- Hippo Hopper Self-Dumping Hoppers