Shop All Self-Dumping Hoppers
Hippo Hopper
Hopper, w/Rollers, Lid, 1/3 yd., 4000 lb.
Mfr # HH04MD-CP-L
Zoro # G7100515
product price: $1,872.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$1,872.99
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Load Capacity 4000 lb
- Includes Lid
- Hopper Base Standard
- Overall Height 32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hippo Hopper
- MFR # HH04MD-CP-L
- Zoro # G7100515
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Overall Height | 32" |
Overall Width | 35-1/2" |
Overall Length | 48" |
Fork Pocket Height | 2-3/4 in |
Fork Pocket Width | 24 in |
Lip Height | 28 in |
Details
Material | Carbon Steel |
Load Capacity | 4000 lb |
Item | Self Dumping Hopper |
Includes | Lid |
Hopper Base | Standard |
Gauge | 1 ga. Box, 1 ga. Base |
Container Material - Hoppers and Cube Trucks | Box: 10 ga. Carbon Steel; Base: 10 ga. Formed Steel; Top Rails: Formed Steel |
Caster Material | Polyurethane |
Description
Hopper,w/Rollers,Lid,1/3 yd.,4000 lb.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HSI Nylon Sling, Endless Type 5, One Ply, 1 in Web Width, 3 ft Length, 3,200 lb Vertical Capacity (EN1-801-03)
- ROYAL BASKET TRUCKS Elevated Tall Basket Truck, Vinyl, 600 lb (G08-BBX-ETA-3UNN)
- T-JAK T-JAK Drywall and Cabinet Jack (TJ-104D)
- TRI-ARC Rolling Ladder, 2-Step (KDSR002162-D2)
- HIPPO HOPPER Low Profile Hopper, 1/8 yd, 2000 lb. (HH02-LBX90-36)
- HIPPO HOPPER Hopper, Low Profile, 3/4 yd., 4500 lb. (HH08HD-48)
- HIPPO HOPPER Dewatering Hopper, 2-1/2 yd. (HH40-DW)
- HIPPO HOPPER Hopper, Low Profile, 3 yd., 6500 lb. (HH48HDLP)
- HIPPO HOPPER LightDutyHopper, 1/3 yd., 2000 lb., Yellow (HH04LD-Y)
- HIPPO HOPPER HD Hopper, 1 yd., 6500 lb., Gray (HH16HD)
- ZORO SELECT Self Dumping Hopper, Medium Duty, Yellow (2577 YELLOW)
- Hippo Hopper Tilt & Cube Trucks