Shop All Self-Dumping Hoppers
Hippo Hopper
Hopper, w/Rollers, Lid, 1 yd., 4000 lb.
Mfr # HH16MD-CP-L
Zoro # G7104295
product price: $2,525.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
$2,525.99
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Load Capacity 4000 lb
- Overall Length 60"
- Caster Material Polyurethane
- Container Material - Hoppers and Cube Trucks Box: 10 ga. Carbon Steel; Base, Top Rails: Formed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hippo Hopper
- MFR # HH16MD-CP-L
- Zoro # G7104295
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Overall Length | 60" |
Fork Pocket Height | 2-3/4 in |
Fork Pocket Width | 30 in |
Overall Width | 40" |
Overall Height | 38" |
Lip Height | 32 in |
Details
Material | Carbon Steel |
Load Capacity | 4000 lb |
Item | Self Dumping Hopper |
Caster Material | Polyurethane |
Container Material - Hoppers and Cube Trucks | Box: 10 ga. Carbon Steel; Base, Top Rails: Formed Steel |
Hopper Base | Standard |
Gauge | 1 ga. Box |
Includes | Lid |
Description
Hopper,w/Rollers,Lid,1 yd.,4000 lb.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON General Service Swivel Caster, 6" x 2" Plastex Phenolic Wheel, 3/4" Straight Roller Bearing (S-GS-6P)
- TRI-ARC 27 ft Fixed Ladder with Safety Cage, Steel, 24 Steps, Top Exit, Gray Powder Coated Finish (WLFC1224)
- NASHVILLE WIRE Nashville Wire Caster Kit for 40x32 & 48x40 Folding Wire Containers, Caster Kit Only (GCAKIT42P)
- BLUFF MANUFACTURING Dockboard, Steel, 10,000 lb, 36 x 60 In (10SB6036)
- HIPPO HOPPER Hopper, Low Profile, 3 yd., 6500 lb. (HH48HDLP)
- HIPPO HOPPER Hopper, Low Profile, 3/4 yd., 4500 lb. (HH08HD-48)
- HIPPO HOPPER Dewatering Hopper, 1-1/2 yd. (HH24-DW)
- HIPPO HOPPER Dewatering Hopper, 2-1/2 yd. (HH40-DW)
- HIPPO HOPPER LightDuty Hopper, 1 1/2 yd., 2000 lb., Gray (HH24LD)
- HIPPO HOPPER HD Hopper, 1 yd., 6500 lb., Gray (HH16HD)
- DAYTON Low Profile Hopper, 6000 Lb, 1 Cu Yd (5PKF6)
- Hippo Hopper Self-Dumping Hoppers