Shop All Self-Dumping Hoppers
Hippo Hopper
Hopper, w/PolyCasters, 1/2yd., 2000lb., Blue
Mfr # HH08LD-B-CP
Zoro # G7108136
product price: $1,455.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$1,455.99
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Load Capacity 2000 lb
- Overall Width 38"
- Hopper Base Standard
- Gauge 12 ga. Box, 1 ga. Base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hippo Hopper
- MFR # HH08LD-B-CP
- Zoro # G7108136
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Overall Width | 38" |
Fork Pocket Width | 28 in |
Overall Height | 31" |
Overall Length | 45" |
Fork Pocket Height | 2-3/4 in |
Lip Height | 28 in |
Details
Material | Carbon Steel |
Load Capacity | 2000 lb |
Item | Self Dumping Hopper |
Hopper Base | Standard |
Gauge | 12 ga. Box, 1 ga. Base |
Container Material - Hoppers and Cube Trucks | Box: 12 ga. Carbon Steel; Base: 10 ga. Formed Steel; Top and Support Rails: Formed Steel |
Caster Material | Poly |
Description
Hopper,w/PolyCasters,1/2yd.,2000lb.,Blue
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RWM Rigid, w/6x2" Cast Iron Wheel (45-CIR-0620-R)
- SERVICE CASTER 5 Inch Polyurethane Caster Set with Ball Bearing 2 Swivel 2 Rigid (SCC-30CS520-PPUB-2-R520-2)
- SAFTCART Logistic Ratchet Strap, 3 ft. x 2 In. (5304-SEF)
- ZORO SELECT Swivel Stem Caster, Polyolfn, 4 in, 275 lb., Thread Size: 1/2"-13 (32J882)
- HIPPO HOPPER Hopper, Low Profile, 3/4 yd., 4500 lb. (HH08HD-48)
- HIPPO HOPPER Dewatering Hopper, 2-1/2 yd. (HH40-DW)
- HIPPO HOPPER Hopper, Low Profile, 3 yd., 6500 lb. (HH48HDLP)
- HIPPO HOPPER Dewatering Hopper, 1-1/2 yd. (HH24-DW)
- HIPPO HOPPER LightDutyHopper, 1/3 yd., 2000 lb., Yellow (HH04LD-Y)
- HIPPO HOPPER HD Hopper, 1 yd., 6500 lb., Gray (HH16HD)
- DAYTON Low Profile Hopper, 4000 Lb, 1 Cu Yd (5PKF5)
- Hippo Hopper Tilt & Cube Trucks