Shop All Self-Dumping Hoppers
Hippo Hopper
Hopper, w/PolyCasters, 1/2 yd., 2000lb., Grn
Mfr # HH08LD-G-CP
Zoro # G7101906
product price: $1,393.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$1,393.99
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Load Capacity 2000 lb
- Overall Width 38"
- Fork Pocket Width 28 in
- Overall Height 31"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hippo Hopper
- MFR # HH08LD-G-CP
- Zoro # G7101906
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Overall Width | 38" |
Fork Pocket Width | 28 in |
Overall Height | 31" |
Overall Length | 45" |
Fork Pocket Height | 2-3/4 in |
Lip Height | 28 in |
Details
Material | Carbon Steel |
Load Capacity | 2000 lb |
Item | Self Dumping Hopper |
Gauge | 12 ga. Box, 1 ga. Base |
Hopper Base | Standard |
Caster Material | Poly |
Container Material - Hoppers and Cube Trucks | Box: 12 ga. Carbon Steel; Base: 10 ga. Formed Steel; Top and Support Rails: Formed Steel |
Description
Hopper,w/PolyCasters,1/2 yd.,2000lb.,Grn
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGLINER Platform Truck Caster Brake Kit, 8" x 2 (86069)
- HAMILTON Wood Dolly, 20X30 Ebonite Whls (DW243-E-2030)
- CURT Blue Cargo Strap w/J-Hooks, 16 ft. (83019)
- ERICKSON 1"X6Ft 1200 lb Cam Lock Tie Down w/ Cap Lock CAMO (35611)
- HIPPO HOPPER Wet Material Hopper, 1 yd. (HH16-DWS)
- HIPPO HOPPER LightDutyHopper, 1/3 yd., 2000 lb., Yellow (HH04LD-Y)
- HIPPO HOPPER Hopper, Low Profile, 3/4 yd., 4500 lb. (HH08HD-48)
- HIPPO HOPPER HD Hopper, 1 yd., 6500 lb., Gray (HH16HD)
- HIPPO HOPPER Hopper, w/Casters, 1 yd., 2000 lb., Blue (HH16LD-B-CS)
- HIPPO HOPPER Dewatering Hopper, 1-1/2 yd. (HH24-DW)
- ZORO SELECT Self-Dumping Hopper, 40.5 cu. ft. Cap. (15077LPYellow)
- Hippo Hopper Self-Dumping Hoppers