Shop All Self-Dumping Hoppers
Hippo Hopper
Hopper, w/PolyCasters, 1 yd., 2000 lb., Yllw
Mfr # HH16LD-Y-CP
Zoro # G7101571
product price: $1,912.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$1,912.99
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Load Capacity 2000 lb
- Gauge 12 ga. Box
- Overall Height 38"
- Fork Pocket Height 2-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hippo Hopper
- MFR # HH16LD-Y-CP
- Zoro # G7101571
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Overall Height | 38" |
Fork Pocket Height | 2-3/4 in |
Overall Length | 61" |
Fork Pocket Width | 30 in |
Overall Width | 41" |
Lip Height | 31 in |
Details
Material | Carbon Steel |
Load Capacity | 2000 lb |
Item | Self Dumping Hopper |
Gauge | 12 ga. Box |
Hopper Base | Standard |
Caster Material | Poly |
Container Material - Hoppers and Cube Trucks | Box: 12 ga. Carbon Steel; Base, Top and Support Rails: Formed Steel |
Description
Hopper,w/PolyCasters,1 yd.,2000 lb.,Yllw
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON INDUSTRIES Marathon 10 x 1.75 Semi-Pneumatic Ribbed Tread Tire (00401)
- WELLINGTON RPE TWST PLY YEL3/8X400' (P9024S0600Y01S)
- ULTIMATION 24V Powered MDR Conveyor, 24in W x 5 L, 2 Zone, 4.5in Centers, Itoh Denki (MDR19-21-4.5-5-2-ID)
- WERNER 8 ft Fiberglass Twin Stepladder, 375 lb Capacity (T7408)
- HIPPO HOPPER Hopper, w/Casters, 1 yd., 2000 lb., Blue (HH16LD-B-CS)
- HIPPO HOPPER Dewatering Hopper, 1-1/2 yd. (HH24-DW)
- HIPPO HOPPER Wet Material Hopper, 1 yd. (HH16-DWS)
- HIPPO HOPPER HD Hopper, 1 yd., 6500 lb., Gray (HH16HD)
- HIPPO HOPPER LightDuty Hopper, 1 1/2 yd., 2000 lb., Gray (HH24LD)
- HIPPO HOPPER LightDutyHopper, 1/3 yd., 2000 lb., Yellow (HH04LD-Y)
- RUBBERMAID COMMERCIAL Self-Dumping Hopper, 1/2 cu. yd., 750 lb. (FG105443BLA)
- Hippo Hopper Tilt & Cube Trucks