Shop All Self-Dumping Hoppers
Hippo Hopper
Hopper, w/Poly Casters, 1/4 yd., Yellow
Mfr # HH02LD-Y-CP
Zoro # G7100250
product price: $1,184.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,184.99
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Load Capacity 2000 lb
- Caster Material Polyurethane
- Overall Height 25"
- Overall Width 32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hippo Hopper
- MFR # HH02LD-Y-CP
- Zoro # G7100250
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Overall Height | 25" |
Overall Width | 32" |
Overall Length | 39" |
Lip Height | 23 in |
Details
Material | Carbon Steel |
Load Capacity | 2000 lb |
Item | Light Duty Self-Dumping Hopper |
Caster Material | Polyurethane |
Gauge | 12 ga. Box, 1 ga. Base |
Description
Hopper,w/Poly Casters,1/4 yd.,Yellow
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dock Plate, 6600 lb., 36 x 60 In. (4LGV1)
- HARRINGTON Safety Latch for 6 Ton Lever Hoist (L5BA0631071)
- VINYLGUARD Conveyor Roller Cover, 2 In, L60 In. (31-CV-1900B)
- B & P MANUFACTURING LH Wheel Bracket (2006-705)
- HIPPO HOPPER HD Hopper, 1 yd., 6500 lb., Gray (HH16HD)
- HIPPO HOPPER Hopper, w/Casters, 1 yd., 2000 lb., Blue (HH16LD-B-CS)
- HIPPO HOPPER Refuse Hopper, 1 yd., 4000 lb., Green (HH16RR)
- HIPPO HOPPER LightDutyHopper, 1/3 yd., 2000 lb., Yellow (HH04LD-Y)
- HIPPO HOPPER Hopper, Low Profile, 3/4 yd., 4500 lb. (HH08HD-48)
- HIPPO HOPPER Dewatering Hopper, 2-1/2 yd. (HH40-DW)
- ZORO SELECT Self Dumping Hopper, Medium Duty, Gray (3377 GRAY)
- Hippo Hopper Tilt & Cube Trucks