Shop All Self-Dumping Hoppers
Hippo Hopper
Hopper, w/Lid, Casters, 1/2yd., 2000lb., Blue
Mfr # HH08LD-B-CS-L
Zoro # G7098360
product price: $1,919.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$1,919.99
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Load Capacity 2000 lb
- Includes Lid
- Overall Length 45"
- Fork Pocket Width 28 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hippo Hopper
- MFR # HH08LD-B-CS-L
- Zoro # G7098360
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Overall Length | 45" |
Fork Pocket Width | 28 in |
Overall Width | 38" |
Fork Pocket Height | 2-3/4 in |
Overall Height | 31" |
Lip Height | 28 in |
Details
Material | Carbon Steel |
Load Capacity | 2000 lb |
Item | Self Dumping Hopper |
Includes | Lid |
Hopper Base | Standard |
Container Material - Hoppers and Cube Trucks | Box: 12 ga. Carbon Steel; Base: 10 ga. Formed Steel; Top and Support Rails: Formed Steel |
Gauge | 12 ga. Box, 1 ga. Base |
Caster Material | Steel |
Description
Hopper,w/Lid,Casters,1/2yd.,2000lb.,Blue
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRAP-IT Wrap-It Assorted Storage Straps 2 lb , 20PK (420-48MC)
- LIFT-ALL Web Sling, Type 4, 3 ft L, 2 in W, Nylon, Yellow (EE1602NTX3)
- STREN-FLEX Synthetic Web Sling, Type 3, 9 ft L, 6 in W, Nylon, Yellow (EEF2-906-9)
- LITTLE GIANT Adj. Low Deck Truck, 1200 lb., 24x36, Steel, 2 Shelves, 1,200 lb (LKL2436-5PYBKAH)
- HIPPO HOPPER Hopper, Low Profile, 3 yd., 6500 lb. (HH48HDLP)
- HIPPO HOPPER Dewatering Hopper, 1-1/2 yd. (HH24-DW)
- HIPPO HOPPER Refuse Hopper, 1 yd., 4000 lb., Green (HH16RR)
- HIPPO HOPPER Wet Material Hopper, 1 yd. (HH16-DWS)
- HIPPO HOPPER LightDutyHopper, 1/3 yd., 2000 lb., Yellow (HH04LD-Y)
- HIPPO HOPPER Low Profile Hopper, 1/8 yd, 2000 lb. (HH02-LBX90-36)
- ZORO SELECT Self Dumping Hopper, 6000 lb., Red (50099 RED)
- Hippo Hopper Self-Dumping Hoppers