Shop All Self-Dumping Hoppers
Hippo Hopper
Hopper, w/Lid and Casters, 1/4 yd., Blue
Mfr # HH02LD-B-CS-L
Zoro # G7101486
product price: $1,698.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,698.99
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Load Capacity 2000 lb
- Overall Length 39"
- Gauge 12 ga. Box, 1 ga. Base
- Overall Width 32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hippo Hopper
- MFR # HH02LD-B-CS-L
- Zoro # G7101486
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Overall Length | 39" |
Overall Width | 32" |
Overall Height | 25" |
Fork Pocket Height | 2-3/4 in |
Fork Pocket Width | 28 in |
Lip Height | 23 in |
Details
Material | Carbon Steel |
Load Capacity | 2000 lb |
Item | Self Dumping Hopper |
Gauge | 12 ga. Box, 1 ga. Base |
Container Material - Hoppers and Cube Trucks | Box: 12 ga. Carbon Steel; Base: 10 ga. Formed Steel; Top and Support Rails: Formed Steel |
Hopper Base | Standard |
Includes | Lid |
Caster Material | Steel |
Description
Hopper,w/Lid and Casters,1/4 yd.,Blue
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Stem Caster, Polyolfn, 4 in, 350 lb. (32J825)
- ZORO SELECT Shelving, Black, 18x36 (MHL1836BG)
- SPC INDUSTRIAL Modular-Kart, Recycled HDPE, 2 Shelves, 900 lb (K6624B)
- ZORO SELECT Utility Cart with Deep Lipped Plastic Shelves, Plastic, Flat, 2 Shelves, 500 lb (5UTJ3)
- HIPPO HOPPER Wet Material Hopper, 1 yd. (HH16-DWS)
- HIPPO HOPPER Dewatering Hopper, 2-1/2 yd. (HH40-DW)
- HIPPO HOPPER LightDutyHopper, 1/3 yd., 2000 lb., Yellow (HH04LD-Y)
- HIPPO HOPPER Hopper, Low Profile, 3 yd., 6500 lb. (HH48HDLP)
- HIPPO HOPPER Hopper, Low Profile, 3/4 yd., 4500 lb. (HH08HD-48)
- HIPPO HOPPER Refuse Hopper, 1 yd., 4000 lb., Green (HH16RR)
- VESTIL Self Dumping Hopper - Heavy Duty - Blue (D-350-HD)
- Hippo Hopper Tilt & Cube Trucks