Shop All Self-Dumping Hoppers
Hippo Hopper
Hopper, w/Lid, 3/4 yd., 2000 lb., Blue
Mfr # HH12LD-B-L
Zoro # G7101608
product price: $2,318.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$2,318.99
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Load Capacity 2000 lb
- Includes Lid
- Overall Length 55"
- Overall Width 41"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hippo Hopper
- MFR # HH12LD-B-L
- Zoro # G7101608
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Overall Length | 55" |
Overall Width | 41" |
Overall Height | 35" |
Fork Pocket Width | 30 in |
Fork Pocket Height | 2-3/4 in |
Lip Height | 31 in |
Details
Material | Carbon Steel |
Load Capacity | 2000 lb |
Item | Self Dumping Hopper |
Includes | Lid |
Container Material - Hoppers and Cube Trucks | Base: Formed Steel; Box: 12 ga. Carbon Steel |
Hopper Base | Standard |
Gauge | 12 ga. Box |
Description
Hopper,w/Lid,3/4 yd.,2000 lb.,Blue
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TMI Curtain Wall, 12 ft H x 12 ft W (999-00091)
- THERN Davit Crane Up To 850Lb Capacity W/ M402 (5PF5-M1)
- BLICKLE Swivel Plate Caster, PU, 4", 550 lb. (LK-ALTH 100K-14)
- OZ LIFTING PRODUCTS Trolley, 2000 lb. Load Capacity, Steel (OZ1PBTA)
- HIPPO HOPPER Hopper, w/Casters, 1 yd., 2000 lb., Blue (HH16LD-B-CS)
- HIPPO HOPPER Hopper, Low Profile, 3 yd., 6500 lb. (HH48HDLP)
- HIPPO HOPPER LightDutyHopper, 1/3 yd., 2000 lb., Yellow (HH04LD-Y)
- HIPPO HOPPER HD Hopper, 1 yd., 6500 lb., Gray (HH16HD)
- HIPPO HOPPER Dewatering Hopper, 1-1/2 yd. (HH24-DW)
- HIPPO HOPPER LightDuty Hopper, 1 1/2 yd., 2000 lb., Gray (HH24LD)
- VESTIL Low Profile Parts Hopper (HOP-LP-N)
- Hippo Hopper Tilt & Cube Trucks