Shop All Self-Dumping Hoppers
Hippo Hopper
Hopper, w/Lid, 1/2 yd., 2000 lb., Gray
Mfr # HH08LD-L
Zoro # G7094845
product price: $1,633.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$1,633.99
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Load Capacity 2000 lb
- Overall Length 45"
- Gauge 12 ga. Box, 1 ga. Base
- Includes Lid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hippo Hopper
- MFR # HH08LD-L
- Zoro # G7094845
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Overall Length | 45" |
Overall Height | 31" |
Overall Width | 38" |
Fork Pocket Width | 28 in |
Fork Pocket Height | 2-3/4 in |
Lip Height | 28 in |
Details
Material | Carbon Steel |
Load Capacity | 2000 lb |
Item | Self Dumping Hopper |
Gauge | 12 ga. Box, 1 ga. Base |
Includes | Lid |
Hopper Base | Standard |
Container Material - Hoppers and Cube Trucks | Box: 12 ga. Carbon Steel; Base: 10 ga. Formed Steel; Top and Support Rails: Formed Steel |
Description
Hopper,w/Lid,1/2 yd.,2000 lb.,Gray
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, Rubber, 5 in., 440 lb. (5VF29)
- ZORO SELECT Post Sleeve, 7 In Dia., 60 In H, Black (CL1386CC)
- ERIEZ Magnetic Pull Test Kit, Digital Scale Kit (201512425G2)
- ZORO SELECT Caster Wheel, Phenolic, 2-7/16 in. Hub (16V370)
- HIPPO HOPPER Low Profile Hopper, 1/8 yd, 2000 lb. (HH02-LBX90-36)
- HIPPO HOPPER Hopper, Low Profile, 3 yd., 6500 lb. (HH48HDLP)
- HIPPO HOPPER Hopper, w/Casters, 1 yd., 2000 lb., Blue (HH16LD-B-CS)
- HIPPO HOPPER HD Hopper, 1 yd., 6500 lb., Gray (HH16HD)
- HIPPO HOPPER Refuse Hopper, 1 yd., 4000 lb., Green (HH16RR)
- HIPPO HOPPER Wet Material Hopper, 1 yd. (HH16-DWS)
- DAYTON Low Profile Hopper, 2000 Lb, 46x25 (5PKE8)
- Hippo Hopper Self-Dumping Hoppers