Shop All Self-Dumping Hoppers
Hippo Hopper
Hopper, w/Lid, 1/2 yd., 2000 lb., Blue
Mfr # HH08LD-B-L
Zoro # G7103166
product price: $1,776.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$1,776.99
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Load Capacity 2000 lb
- Hopper Base Standard
- Overall Length 45"
- Overall Width 38"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hippo Hopper
- MFR # HH08LD-B-L
- Zoro # G7103166
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Overall Length | 45" |
Overall Width | 38" |
Overall Height | 31" |
Fork Pocket Height | 2-3/4 in |
Fork Pocket Width | 28 in |
Lip Height | 28 in |
Details
Material | Carbon Steel |
Load Capacity | 2000 lb |
Item | Self Dumping Hopper |
Hopper Base | Standard |
Gauge | 12 ga. Box, 1 ga. Base |
Container Material - Hoppers and Cube Trucks | Box: 12 ga. Carbon Steel; Base: 10 ga. Formed Steel; Top and Support Rails: Formed Steel |
Includes | Lid |
Description
Hopper,w/Lid,1/2 yd.,2000 lb.,Blue
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON General Service Swivel Caster, 6" x 2" Plastex Phenolic Wheel, 3/4" Straight Roller Bearing (S-GS-6P)
- HAILO 5 ft 1 in Aluminum Platform Stepladder, 330 lb Capacity (8160-507)
- STRINGLINER Mason Line&Reel 270' Ylw (25112)
- THE BETTER BUNGEE Polystrap, Orange, 24 in. L, SS (BBS24SO)
- HIPPO HOPPER Hopper, w/Casters, 1 yd., 2000 lb., Blue (HH16LD-B-CS)
- HIPPO HOPPER Wet Material Hopper, 1 yd. (HH16-DWS)
- HIPPO HOPPER Low Profile Hopper, 1/8 yd, 2000 lb. (HH02-LBX90-36)
- HIPPO HOPPER Dewatering Hopper, 1-1/2 yd. (HH24-DW)
- HIPPO HOPPER Dewatering Hopper, 2-1/2 yd. (HH40-DW)
- HIPPO HOPPER Hopper, Low Profile, 3/4 yd., 4500 lb. (HH08HD-48)
- GLOBAL INDUSTRIAL Medium Duty Self Dumping Forklift Hopper, 1-1/2 Cu. Yd., 4000 Lb. Cap., Gray (989013)
- Hippo Hopper Tilt & Cube Trucks