Shop All Self-Dumping Hoppers
Hippo Hopper
Hopper, w/Casters, Lid, 5 yd., 4000 lb.
Mfr # HH80MD-CS-L
Zoro # G7103988
product price: $5,068.99
/ea
Item requires special delivery charges. A $365.00 per item surcharge will be applied.
$5,068.99
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Load Capacity 4000 lb
- Fork Pocket Width 40 in
- Overall Length 73"
- Caster Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hippo Hopper
- MFR # HH80MD-CS-L
- Zoro # G7103988
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Fork Pocket Width | 40 in |
Overall Length | 73" |
Overall Width | 96" |
Overall Height | 59" |
Fork Pocket Height | 2-3/4 in |
Lip Height | 39 in |
Details
Material | Carbon Steel |
Load Capacity | 4000 lb |
Item | Self Dumping Hopper With Casters |
Caster Material | Steel |
Container Material - Hoppers and Cube Trucks | Base: 3/16" Formed Steel; Box: 10 ga. Carbon Steel |
Gauge | 1 ga. Box |
Includes | Lid |
Hopper Base | Standard |
Description
Hopper,w/Casters,Lid,5 yd.,4000 lb.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 172 in H Steel Rolling Ladder, 13 Steps, 450 lb Load Capacity (1513R2642A2E30B4W4C1P3)
- US CARGO CONTROL 1" x 6' Ratchet Strap w/ Vinyl Coated Wire Hooks (2606WHVC)
- DAYTON Wire Rope Sleeve, 1/16 In, Copper, PK25 (1DLE4)
- ZORO SELECT Column Protector, Yllw, 36inH, 18inW, Square (V-PAD-S-312-Y)
- HIPPO HOPPER Hopper, Low Profile, 3 yd., 6500 lb. (HH48HDLP)
- HIPPO HOPPER Dewatering Hopper, 1-1/2 yd. (HH24-DW)
- HIPPO HOPPER Refuse Hopper, 1 yd., 4000 lb., Green (HH16RR)
- HIPPO HOPPER Hopper, w/Casters, 1 yd., 2000 lb., Blue (HH16LD-B-CS)
- HIPPO HOPPER Hopper, Low Profile, 3/4 yd., 4500 lb. (HH08HD-48)
- HIPPO HOPPER Wet Material Hopper, 1 yd. (HH16-DWS)
- VESTIL Heavy Duty Self-Dump Hopper 3 Cubic Yard 6000 lb Yellow (D-300-HD-YEL)
- Hippo Hopper Tilt & Cube Trucks