Shop All Self-Dumping Hoppers
Hippo Hopper
Hopper, w/Casters, Lid, 2 yd., 2000 lb., Gray
Mfr # HH32LD-CS-L
Zoro # G7103489
product price: $3,102.99
/ea
Item requires special delivery charges. A $275.00 per item surcharge will be applied.
$3,102.99
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Load Capacity 2000 lb
- Caster Material Steel
- Hopper Base Standard
- Fork Pocket Width 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hippo Hopper
- MFR # HH32LD-CS-L
- Zoro # G7103489
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Fork Pocket Width | 30 in |
Overall Length | 67" |
Fork Pocket Height | 2-3/4 in |
Overall Height | 46" |
Overall Width | 57" |
Lip Height | 35 in |
Details
Material | Carbon Steel |
Load Capacity | 2000 lb |
Item | Self Dumping Hopper With Casters |
Caster Material | Steel |
Hopper Base | Standard |
Container Material - Hoppers and Cube Trucks | Base: Formed Steel; Box: 12 ga. Carbon Steel |
Includes | Lid |
Gauge | 12 ga. Box |
Description
Hopper,w/Casters,Lid,2 yd.,2000 lb.,Gray
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY HG-228 Turnbuckle, Jaw/Jaw, 3/4 in Thread, 5200 lb Working, 6 in Take Up, 17.68 in L Close, Steel (1032670)
- ESCO EQUIPMENT Truck Wheel Dolly, Heavy Duty (70132)
- CARLISLE FOODSERVICE Chevron Tire AT101 (599044)
- CM Brake Friction Plate, Double (24601)
- HIPPO HOPPER LightDutyHopper, 1/3 yd., 2000 lb., Yellow (HH04LD-Y)
- HIPPO HOPPER LightDuty Hopper, 1 1/2 yd., 2000 lb., Gray (HH24LD)
- HIPPO HOPPER Refuse Hopper, 1 yd., 4000 lb., Green (HH16RR)
- HIPPO HOPPER Hopper, Low Profile, 3 yd., 6500 lb. (HH48HDLP)
- HIPPO HOPPER Dewatering Hopper, 2-1/2 yd. (HH40-DW)
- HIPPO HOPPER Dewatering Hopper, 1-1/2 yd. (HH24-DW)
- GLOBAL INDUSTRIAL 3 Cu. Yd. Self-Dumping Forklift Hopper With Bump Release, 6000 Lb. Cap. (989026)
- Hippo Hopper Tilt & Cube Trucks