Shop All Self-Dumping Hoppers
Hippo Hopper
Hopper, w/Casters, Lid, 2-1/2 yd., 6500 lb.
Mfr # HH40HD-CS-L
Zoro # G7107305
product price: $3,894.99
/ea
Item requires special delivery charges. A $385.00 per item surcharge will be applied.
$3,894.99
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Load Capacity 6500 lb
- Container Material - Hoppers and Cube Trucks Base: Formed Steel; Box: Carbon Steel
- Includes Lid
- Overall Height 45"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hippo Hopper
- MFR # HH40HD-CS-L
- Zoro # G7107305
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Overall Height | 45" |
Fork Pocket Width | 30 in |
Overall Length | 67" |
Overall Width | 80" |
Fork Pocket Height | 2-3/4 in |
Lip Height | 34 in |
Details
Material | Carbon Steel |
Load Capacity | 6500 lb |
Item | Heavy Duty Self Dumping Hopper With Casters |
Container Material - Hoppers and Cube Trucks | Base: Formed Steel; Box: Carbon Steel |
Includes | Lid |
Hopper Base | Standard |
Caster Material | Steel |
Description
Hopper,w/Casters,Lid,2-1/2 yd.,6500 lb.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Material Handling Cart, Blue, Trash Only (N1017261-BLUE-TRASH)
- LIFT-RITE Lift-Rite GWK-L504W-LW L50 4 Way Load Wheel Kit for Manual Pallet Jack - Steel (GWK-L504W-LW)
- OZ LIFTING PRODUCTS Chain Hoist (OZ030-30CHOP)
- WMI Leveling Caster, Imperial Stem, 300 lb. (WMPIN-60S)
- HIPPO HOPPER LightDuty Hopper, 1 1/2 yd., 2000 lb., Gray (HH24LD)
- HIPPO HOPPER Dewatering Hopper, 1-1/2 yd. (HH24-DW)
- HIPPO HOPPER Hopper, w/Casters, 1 yd., 2000 lb., Blue (HH16LD-B-CS)
- HIPPO HOPPER Hopper, Low Profile, 3 yd., 6500 lb. (HH48HDLP)
- HIPPO HOPPER Dewatering Hopper, 2-1/2 yd. (HH40-DW)
- HIPPO HOPPER Hopper, Low Profile, 3/4 yd., 4500 lb. (HH08HD-48)
- ZORO SELECT Self Dumping Hopper, 5000 lb., Yellow (26077 YELLOW)
- Hippo Hopper Self-Dumping Hoppers