Shop All Self-Dumping Hoppers
Hippo Hopper
Hopper, w/Casters, Lid, 1/2 yd., 4000 lb.
Mfr # HH08MD-CS-L
Zoro # G7095326
product price: $1,864.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$1,864.99
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Load Capacity 4000 lb
- Overall Width 39"
- Fork Pocket Height 2-3/4 in
- Container Material - Hoppers and Cube Trucks Box: 10 ga. Carbon Steel; Base: 10 ga. Formed Steel; Top Rails: Formed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hippo Hopper
- MFR # HH08MD-CS-L
- Zoro # G7095326
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Overall Width | 39" |
Fork Pocket Height | 2-3/4 in |
Fork Pocket Width | 24 in |
Overall Height | 32" |
Overall Length | 48" |
Lip Height | 29 in |
Details
Material | Carbon Steel |
Load Capacity | 4000 lb |
Item | Self Dumping Hopper |
Container Material - Hoppers and Cube Trucks | Box: 10 ga. Carbon Steel; Base: 10 ga. Formed Steel; Top Rails: Formed Steel |
Hopper Base | Standard |
Caster Material | Steel |
Includes | Lid |
Gauge | 1 ga. Box, 1 ga. Base |
Description
Hopper,w/Casters,Lid,1/2 yd.,4000 lb.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODS POWR-GRIP Suction Cup Mount, 4.5 Dia, 1/4-20x3/8 (LJ45AMP1420T38L)
- LITTLE GIANT Shovel Nose Hand Truck, Dual, Flat-Free (T-362-10FF)
- US CARGO CONTROL 2" x 20' Blue Ratchet Strap w/ F Track & Spring E-Fittings (5320SEFFNH-BLU)
- VESTIL Portable Work Site Lift, 500 lb. (LIFTER-2)
- HIPPO HOPPER Hopper, Low Profile, 3/4 yd., 4500 lb. (HH08HD-48)
- HIPPO HOPPER Wet Material Hopper, 1 yd. (HH16-DWS)
- HIPPO HOPPER LightDuty Hopper, 1 1/2 yd., 2000 lb., Gray (HH24LD)
- HIPPO HOPPER Dewatering Hopper, 2-1/2 yd. (HH40-DW)
- HIPPO HOPPER Hopper, w/Casters, 1 yd., 2000 lb., Blue (HH16LD-B-CS)
- HIPPO HOPPER HD Hopper, 1 yd., 6500 lb., Gray (HH16HD)
- VESTIL No Bump HD Hopper 5CbYd Blue (D-500-HD-NB)
- Hippo Hopper Tilt & Cube Trucks