Shop All Self-Dumping Hoppers
Hippo Hopper
Hopper, w/Casters, Lid, 1/2 yd., 2000lb., Gry
Mfr # HH08LD-CS-L
Zoro # G7104478
product price: $1,835.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$1,835.99
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Load Capacity 2000 lb
- Overall Width 38"
- Caster Material Steel
- Includes Lid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hippo Hopper
- MFR # HH08LD-CS-L
- Zoro # G7104478
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Overall Width | 38" |
Overall Length | 45" |
Fork Pocket Width | 28 in |
Overall Height | 31" |
Fork Pocket Height | 2-3/4 in |
Lip Height | 28 in |
Details
Material | Carbon Steel |
Load Capacity | 2000 lb |
Item | Self Dumping Hopper |
Caster Material | Steel |
Includes | Lid |
Container Material - Hoppers and Cube Trucks | Box: 12 ga. Carbon Steel; Base: 10 ga. Formed Steel; Top and Support Rails: Formed Steel |
Gauge | 12 ga. Box, 1 ga. Base |
Hopper Base | Standard |
Description
Hopper,w/Casters,Lid,1/2 yd.,2000lb.,Gry
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Truck Wheel Riser, LxWxH 48x24x6In (3KR40)
- CAMPBELL CHAIN & FITTINGS Universal Replacement Latch Kit, For Hook Sizes 3-23 (5/16") (T3991402)
- ZORO SELECT Self Dumping Hopper, Heavy Duty, Yellow (40099 YELLOW)
- ZORO SELECT Caster Wheel, TPR, 8 in., 675 lb. (XS0820112)
- HIPPO HOPPER Dewatering Hopper, 1-1/2 yd. (HH24-DW)
- HIPPO HOPPER Hopper, Low Profile, 3 yd., 6500 lb. (HH48HDLP)
- HIPPO HOPPER Dewatering Hopper, 2-1/2 yd. (HH40-DW)
- HIPPO HOPPER Hopper, w/Casters, 1 yd., 2000 lb., Blue (HH16LD-B-CS)
- HIPPO HOPPER LightDutyHopper, 1/3 yd., 2000 lb., Yellow (HH04LD-Y)
- HIPPO HOPPER Hopper, Low Profile, 3/4 yd., 4500 lb. (HH08HD-48)
- DAYTON Self Dumping Hopper, 1/3 Cu Yd, 6000 Lb (5PKG1)
- Hippo Hopper Tilt & Cube Trucks