Shop All Self-Dumping Hoppers
Hippo Hopper
Hopper, w/Casters, Lid, 1 yd., 2000 lb., Yllw
Mfr # HH16LD-Y-CS-L
Zoro # G7107619
product price: $2,612.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$2,612.99
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Load Capacity 2000 lb
- Overall Length 61"
- Container Material - Hoppers and Cube Trucks Box: 12 ga. Carbon Steel; Base, Top and Support Rails: Formed Steel
- Fork Pocket Width 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hippo Hopper
- MFR # HH16LD-Y-CS-L
- Zoro # G7107619
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Overall Length | 61" |
Fork Pocket Width | 30 in |
Overall Width | 41" |
Fork Pocket Height | 2-3/4 in |
Overall Height | 38" |
Lip Height | 31 in |
Details
Material | Carbon Steel |
Load Capacity | 2000 lb |
Item | Self Dumping Hopper |
Container Material - Hoppers and Cube Trucks | Box: 12 ga. Carbon Steel; Base, Top and Support Rails: Formed Steel |
Hopper Base | Standard |
Includes | Lid |
Caster Material | Steel |
Gauge | 12 ga. Box |
Description
Hopper,w/Casters,Lid,1 yd.,2000 lb.,Yllw
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 5/16" x 36" Black Bungee Cords (bundle of 10) - 8mm (BC51636-10PK)
- ASHLAND CONVEYOR Alum Replacement Roller, 1-3/8In Dia, 16BF (EA16)
- LAUREOLA INDUSTRIES 3/32" Stainless Steel Aircraft Wire Rope 304 Grade 7x19, 100 ft (ZAG332-SS304-719-100)
- MILWAUKEE HAND TRUCKS Fold up Truck with Steel Toe Plate (DC73777)
- HIPPO HOPPER Wet Material Hopper, 1 yd. (HH16-DWS)
- HIPPO HOPPER Hopper, Low Profile, 3/4 yd., 4500 lb. (HH08HD-48)
- HIPPO HOPPER Hopper, Low Profile, 3 yd., 6500 lb. (HH48HDLP)
- HIPPO HOPPER LightDuty Hopper, 1 1/2 yd., 2000 lb., Gray (HH24LD)
- HIPPO HOPPER Low Profile Hopper, 1/8 yd, 2000 lb. (HH02-LBX90-36)
- HIPPO HOPPER Dewatering Hopper, 1-1/2 yd. (HH24-DW)
- ZORO SELECT Self Dumping Hopper, Medium Duty, Orange (5077 ORANGE)
- Hippo Hopper Tilt & Cube Trucks