Shop All Self-Dumping Hoppers
Hippo Hopper
Hopper, w/Casters, Lid, 1 yd., 2000 lb., Blue
Mfr # HH16LD-B-CP-L
Zoro # G7095070
product price: $2,610.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$2,610.99
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Load Capacity 2000 lb
- Hopper Base Standard
- Container Material - Hoppers and Cube Trucks Box: 12 ga. Carbon Steel; Base, Top and Support Rails: Formed Steel
- Overall Length 61"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hippo Hopper
- MFR # HH16LD-B-CP-L
- Zoro # G7095070
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Overall Length | 61" |
Overall Height | 38" |
Fork Pocket Height | 2-3/4 in |
Fork Pocket Width | 30 in |
Overall Width | 41" |
Lip Height | 31 in |
Details
Material | Carbon Steel |
Load Capacity | 2000 lb |
Item | Self Dumping Hopper |
Hopper Base | Standard |
Container Material - Hoppers and Cube Trucks | Box: 12 ga. Carbon Steel; Base, Top and Support Rails: Formed Steel |
Includes | Lid |
Caster Material | Polyurethane |
Gauge | 12 ga. Box |
Description
Hopper,w/Casters,Lid,1 yd.,2000 lb.,Blue
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 5, 8 ft L, 1 in W, Nylon, Yellow (EN1601NX8)
- HAMILTON Rubber On Aluminum 10X2 5/8Rb (W-1020-RA-5/8)
- DAYTON Cable, 3/32 In, L500Ft, WLL184Lb, 7x7, SS (2VJR8)
- MARASTAR Flat Free Wheel, Polyurethane, 300 lb, Gray (00015)
- HIPPO HOPPER LightDutyHopper, 1/3 yd., 2000 lb., Yellow (HH04LD-Y)
- HIPPO HOPPER HD Hopper, 1 yd., 6500 lb., Gray (HH16HD)
- HIPPO HOPPER Dewatering Hopper, 1-1/2 yd. (HH24-DW)
- HIPPO HOPPER Dewatering Hopper, 2-1/2 yd. (HH40-DW)
- HIPPO HOPPER Hopper, Low Profile, 3 yd., 6500 lb. (HH48HDLP)
- HIPPO HOPPER Hopper, Low Profile, 3/4 yd., 4500 lb. (HH08HD-48)
- VESTIL Self Dumping Hopper - Med Dty - Blue (D-25-MD)
- Hippo Hopper Tilt & Cube Trucks