Shop All Self-Dumping Hoppers
Hippo Hopper
Hopper, w/Casters, 1/4 yd., 2000 lbs, Yellow
Mfr # HH02LD-Y-CS
Zoro # G7101766
product price: $1,184.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,184.99
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Load Capacity 2000 lb
- Container Material - Hoppers and Cube Trucks Box: 12 ga. Carbon Steel; Base: 10 ga. Formed Steel; Top and Support Rails: Formed Steel
- Overall Length 39"
- Overall Width 32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hippo Hopper
- MFR # HH02LD-Y-CS
- Zoro # G7101766
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Overall Length | 39" |
Overall Width | 32" |
Fork Pocket Height | 2-3/4 in |
Overall Height | 25" |
Fork Pocket Width | 28 in |
Lip Height | 23 in |
Details
Material | Carbon Steel |
Load Capacity | 2000 lb |
Item | Self Dumping Hopper |
Container Material - Hoppers and Cube Trucks | Box: 12 ga. Carbon Steel; Base: 10 ga. Formed Steel; Top and Support Rails: Formed Steel |
Gauge | 12 ga. Box, 1 ga. Base |
Hopper Base | Standard |
Caster Material | Steel |
Description
Hopper,w/Casters,1/4 yd.,2000 lbs,Yellow
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Orange Premium Heavy Duty Swivel With Brake Polyurethane 8 x 2 Caster (CST-F40-8X2SI-SWB)
- QUAL-CRAFT Qualcraft 2481 Weather-Resistant Ladder Hook, Steel, Powder-Coated (2481)
- BACKES WOOD PRODUCTS Backes Wood Products 5.5X10.5X1 Wedge Blocks - 1" x 5.5" x 10.5", 30 Per Bundle (5.5X10.5X1)
- LIFT-ALL Sling, Wire Rope, 20 ft. (58IEEX20)
- HIPPO HOPPER LightDutyHopper, 1/3 yd., 2000 lb., Yellow (HH04LD-Y)
- HIPPO HOPPER LightDuty Hopper, 1 1/2 yd., 2000 lb., Gray (HH24LD)
- HIPPO HOPPER Refuse Hopper, 1 yd., 4000 lb., Green (HH16RR)
- HIPPO HOPPER Wet Material Hopper, 1 yd. (HH16-DWS)
- HIPPO HOPPER Dewatering Hopper, 1-1/2 yd. (HH24-DW)
- HIPPO HOPPER Dewatering Hopper, 2-1/2 yd. (HH40-DW)
- VESTIL HOPPER W/O BUMP & DUMP HD .50 CU 6K BLUE (D-50-HD-NB)
- Hippo Hopper Self-Dumping Hoppers