Shop All Self-Dumping Hoppers
Hippo Hopper
Hopper, w/Casters, 1/2 yd., 2000 lb., Yellow
Mfr # HH08LD-Y-CP-L
Zoro # G7104688
product price: $1,920.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$1,920.99
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Load Capacity 2000 lb
- Fork Pocket Width 28 in
- Fork Pocket Height 2-3/4 in
- Overall Length 45"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hippo Hopper
- MFR # HH08LD-Y-CP-L
- Zoro # G7104688
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Fork Pocket Width | 28 in |
Fork Pocket Height | 2-3/4 in |
Overall Length | 45" |
Overall Width | 38" |
Overall Height | 31" |
Lip Height | 28 in |
Details
Material | Carbon Steel |
Load Capacity | 2000 lb |
Item | Self Dumping Hopper |
Container Material - Hoppers and Cube Trucks | Box: 12 ga. Carbon Steel; Base: 10 ga. Formed Steel; Top and Support Rails: Formed Steel |
Hopper Base | Standard |
Includes | Lid |
Caster Material | Polyurethane |
Gauge | 12 ga. Box, 1 ga. Base |
Description
Hopper,w/Casters,1/2 yd.,2000 lb.,Yellow
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARNER 24" & 29" Spreader Bar Kit for EZ‐Stride® Step‐up Bench, pair (10297)
- BIL-JAX Drywall Lift - 15' H (0063-0595)
- EAGLE GROUP Cart Cover, 48x24x74, Clear, Vinyl, Zipper (CZ-74-2448-T)
- ZORO SELECT O-Ring, D135 (D135)
- HIPPO HOPPER Refuse Hopper, 1 yd., 4000 lb., Green (HH16RR)
- HIPPO HOPPER Wet Material Hopper, 1 yd. (HH16-DWS)
- HIPPO HOPPER Hopper, Low Profile, 3 yd., 6500 lb. (HH48HDLP)
- HIPPO HOPPER LightDutyHopper, 1/3 yd., 2000 lb., Yellow (HH04LD-Y)
- HIPPO HOPPER LightDuty Hopper, 1 1/2 yd., 2000 lb., Gray (HH24LD)
- HIPPO HOPPER Hopper, w/Casters, 1 yd., 2000 lb., Blue (HH16LD-B-CS)
- GLOBAL INDUSTRIAL 2 Cu Yd Gray Medium Duty Self Dumping Forklift Hopper (238418GY)
- Hippo Hopper Tilt & Cube Trucks