Shop All Self-Dumping Hoppers
Hippo Hopper
Hopper, w/Casters, 1/2 yd., 2000 lb., Green
Mfr # HH08LD-G-CS
Zoro # G7106657
product price: $1,455.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$1,455.99
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Load Capacity 2000 lb
- Container Material - Hoppers and Cube Trucks Box: 12 ga. Carbon Steel; Base: 10 ga. Formed Steel; Top and Support Rails: Formed Steel
- Gauge 12 ga. Box, 1 ga. Base
- Fork Pocket Height 2-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hippo Hopper
- MFR # HH08LD-G-CS
- Zoro # G7106657
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Fork Pocket Height | 2-3/4 in |
Overall Height | 31" |
Overall Width | 38" |
Overall Length | 45" |
Fork Pocket Width | 28 in |
Lip Height | 28 in |
Details
Material | Carbon Steel |
Load Capacity | 2000 lb |
Item | Self Dumping Hopper |
Container Material - Hoppers and Cube Trucks | Box: 12 ga. Carbon Steel; Base: 10 ga. Formed Steel; Top and Support Rails: Formed Steel |
Gauge | 12 ga. Box, 1 ga. Base |
Hopper Base | Standard |
Caster Material | Steel |
Description
Hopper,w/Casters,1/2 yd.,2000 lb.,Green
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Plate Caster, Nylon, 4 in., 1540 lb., A (LH-GSPO 100K-1)
- SUPERWINCH Motor (87-42601)
- CM Coffing Hoists G Series Ratchet Lever Hoist, 112 Ton Load, 57 In H Lifting, 60 Lb Rated, 1 In Hook (05105W)
- VESTIL REEL LIFTER 3000LB CAPACITY (CRL-4-12-3000)
- HIPPO HOPPER Low Profile Hopper, 1/8 yd, 2000 lb. (HH02-LBX90-36)
- HIPPO HOPPER Wet Material Hopper, 1 yd. (HH16-DWS)
- HIPPO HOPPER Hopper, Low Profile, 3 yd., 6500 lb. (HH48HDLP)
- HIPPO HOPPER Dewatering Hopper, 2-1/2 yd. (HH40-DW)
- HIPPO HOPPER Hopper, Low Profile, 3/4 yd., 4500 lb. (HH08HD-48)
- HIPPO HOPPER Dewatering Hopper, 1-1/2 yd. (HH24-DW)
- VESTIL Self Dumping Hopper - Heavy Duty - Blue (D-25-HD)
- Hippo Hopper Tilt & Cube Trucks