Shop All Self-Dumping Hoppers
Hippo Hopper
Hopper, w/Casters, 1/2 yd., 2000 lb., Gray
Mfr # HH08LD-CS
Zoro # G7104679
product price: $1,013.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$1,013.99
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Load Capacity 2000 lb
- Hopper Base Standard
- Fork Pocket Width 28 in
- Fork Pocket Height 2-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hippo Hopper
- MFR # HH08LD-CS
- Zoro # G7104679
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Fork Pocket Width | 28 in |
Fork Pocket Height | 2-3/4 in |
Overall Width | 38" |
Overall Length | 45" |
Overall Height | 31" |
Lip Height | 28 in |
Details
Material | Carbon Steel |
Load Capacity | 2000 lb |
Item | Self Dumping Hopper |
Hopper Base | Standard |
Container Material - Hoppers and Cube Trucks | Box: 12 ga. Carbon Steel; Base: 10 ga. Formed Steel; Top and Support Rails: Formed Steel |
Caster Material | Steel |
Gauge | 12 ga. Box, 1 ga. Base |
Product Type | Hopper,w/Casters,1/2 yd.,2000 lb.,Gray |
Description
Hopper,w/Casters,1/2 yd.,2000 lb.,Gray
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION POWER EQUIPMENT Utility Winch Kit, 12V, 4000 lb (14001)
- VESTIL Aluminum Truck Dockboard W/ Steel Curb, Load Cap. 15000 lb. (TAS-15-7236)
- DUTTON-LAINSON Left Handed Winch (15049)
- LIFT-ALL Round Sling, Endless, 16 ft., 31,000 lb. (EN360X16)
- HIPPO HOPPER LightDuty Hopper, 1 1/2 yd., 2000 lb., Gray (HH24LD)
- HIPPO HOPPER Wet Material Hopper, 1 yd. (HH16-DWS)
- HIPPO HOPPER HD Hopper, 1 yd., 6500 lb., Gray (HH16HD)
- HIPPO HOPPER Hopper, Low Profile, 3/4 yd., 4500 lb. (HH08HD-48)
- HIPPO HOPPER Low Profile Hopper, 1/8 yd., 2000.lb. (HH02-LBX90-24)
- HIPPO HOPPER HD Hopper, 2 yd., 6500 lb., Gray (HH32HD)
- ZORO SELECT 5000 lb. Self Dumping Hopper, Orange (7577 ORANGE)
- Hippo Hopper Tilt & Cube Trucks