Shop All Self-Dumping Hoppers
Hippo Hopper
Hopper, w/Casters, 1 yd., 2000 lb., Blue
Mfr # HH16LD-B-CS
Zoro # G7096918
product price: $2,088.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,088.99
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Load Capacity 2000 lb
- Fork Pocket Width 30 in
- Overall Length 61"
- Hopper Base Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hippo Hopper
- MFR # HH16LD-B-CS
- Zoro # G7096918
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Fork Pocket Width | 30 in |
Overall Length | 61" |
Fork Pocket Height | 2-3/4 in |
Overall Width | 41" |
Overall Height | 38" |
Lip Height | 31 in |
Details
Material | Carbon Steel |
Load Capacity | 2000 lb |
Item | Self Dumping Hopper |
Hopper Base | Standard |
Caster Material | Steel |
Container Material - Hoppers and Cube Trucks | Box: 12 ga. Carbon Steel; Base, Top and Support Rails: Formed Steel |
Gauge | 12 ga. Box |
Description
Hopper,w/Casters,1 yd.,2000 lb.,Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULK-STRAP Bulk Webbing, 150 ft x 1 In, 3800 lb (N01150OR)
- ZORO SELECT Caster Wheel, 650 lb., 5 D x 2 In. (2RZD6)
- LYFTEX Manual High Lift Pallet Jack, 21" W x 45" L, 2200 lbs. Capacity (LXX22M-2145)
- POWERAMP Dock Leveler, Shock Absorber (CMOC-0852)
- HIPPO HOPPER Low Profile Hopper, 1/8 yd, 2000 lb. (HH02-LBX90-36)
- HIPPO HOPPER LightDutyHopper, 1/3 yd., 2000 lb., Yellow (HH04LD-Y)
- HIPPO HOPPER HD Hopper, 1 yd., 6500 lb., Gray (HH16HD)
- HIPPO HOPPER Hopper, Low Profile, 3 yd., 6500 lb. (HH48HDLP)
- HIPPO HOPPER Refuse Hopper, 1 yd., 4000 lb., Green (HH16RR)
- HIPPO HOPPER Hopper, Low Profile, 3/4 yd., 4500 lb. (HH08HD-48)
- GLOBAL INDUSTRIAL 3 Cu. Yd. Self-Dumping Forklift Hopper With Bump Release, 6000 Lb. Cap. (989026)
- Hippo Hopper Self-Dumping Hoppers