Shop All Self-Dumping Hoppers
Hippo Hopper
Hopper, PolyWheel, Lid, 2 yd., 2000 lb., Yllw
Mfr # HH32LD-Y-CP-L
Zoro # G7103516
product price: $3,210.99
/ea
Item requires special delivery charges. A $275.00 per item surcharge will be applied.
$3,210.99
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Load Capacity 2000 lb
- Fork Pocket Width 30 in
- Gauge 12 ga. Box
- Overall Height 46"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hippo Hopper
- MFR # HH32LD-Y-CP-L
- Zoro # G7103516
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Fork Pocket Width | 30 in |
Overall Height | 46" |
Overall Width | 57" |
Overall Length | 67" |
Fork Pocket Height | 2-3/4 in |
Lip Height | 35 in |
Details
Material | Carbon Steel |
Load Capacity | 2000 lb |
Item | Self Dumping Hopper With Rollers |
Gauge | 12 ga. Box |
Container Material - Hoppers and Cube Trucks | Base: Formed Steel; Box: 12 ga. Carbon Steel |
Caster Material | Poly |
Includes | Lid |
Hopper Base | Standard |
Description
Hopper,Poly Wheel,Lid,2 yd.,2000 lb.,Yl
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEEPER Anchor Point Univrsl 2Pk (05648)
- ZORO SELECT Anti-Slip Stair Tread, 36 in. L x 2 in. H (61G13122-TRD36)
- DAYTON Chain Sling, G80, Adj Link, Aly Stl, 14 ft L (4PGW6)
- COSCO Cosco Steel 3 Step Stool Ladder with Rubber Hand Grip, Type III (11408PBL1E)
- HIPPO HOPPER HD Hopper, 1 yd., 6500 lb., Gray (HH16HD)
- HIPPO HOPPER Dewatering Hopper, 2-1/2 yd. (HH40-DW)
- HIPPO HOPPER Hopper, Low Profile, 3/4 yd., 4500 lb. (HH08HD-48)
- HIPPO HOPPER Refuse Hopper, 1 yd., 4000 lb., Green (HH16RR)
- HIPPO HOPPER Dewatering Hopper, 1-1/2 yd. (HH24-DW)
- HIPPO HOPPER Hopper, Low Profile, 3 yd., 6500 lb. (HH48HDLP)
- ZORO SELECT Self Dumping Hopper, Medium Duty, Orange (20077 ORANGE)
- Hippo Hopper Tilt & Cube Trucks