Shop All Self-Dumping Hoppers
Hippo Hopper
Hopper, PolyCasters, 1/2 yd., 2000 lb., Gray
Mfr # HH08LD-CP-L
Zoro # G7099535
product price: $1,808.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$1,808.99
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Load Capacity 2000 lb
- Fork Pocket Height 2-3/4 in
- Container Material - Hoppers and Cube Trucks Box: 12 ga. Carbon Steel; Base: 10 ga. Formed Steel; Top and Support Rails: Formed Steel
- Gauge 12 ga. Box, 1 ga. Base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hippo Hopper
- MFR # HH08LD-CP-L
- Zoro # G7099535
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Fork Pocket Height | 2-3/4 in |
Overall Height | 31" |
Overall Width | 38" |
Fork Pocket Width | 28 in |
Overall Length | 45" |
Lip Height | 28 in |
Details
Material | Carbon Steel |
Load Capacity | 2000 lb |
Item | Self Dumping Hopper |
Container Material - Hoppers and Cube Trucks | Box: 12 ga. Carbon Steel; Base: 10 ga. Formed Steel; Top and Support Rails: Formed Steel |
Gauge | 12 ga. Box, 1 ga. Base |
Caster Material | Poly |
Includes | Lid |
Hopper Base | Standard |
Description
Hopper,PolyCasters,1/2 yd.,2000 lb.,Gray
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Stem Caster, Polyolfn, 4 in, 275 lb. (32J876)
- PAKE HANDLING TOOLS Plastic Utility Cart, 550lb. Cap, 40'' x 17-1/2'' with Handle, 2 Shelves (PAKPP17)
- HAMILTON Rigid Caster, Ch 9X2 Ft Wheel (R-CH-FT91H)
- BALLYMORE 102 in H Steel Cantilever Rolling Ladder, 6 Steps, 300 lb Load Capacity (CL-6-14)
- HIPPO HOPPER Dewatering Hopper, 1-1/2 yd. (HH24-DW)
- HIPPO HOPPER HD Hopper, 1 yd., 6500 lb., Gray (HH16HD)
- HIPPO HOPPER Dewatering Hopper, 2-1/2 yd. (HH40-DW)
- HIPPO HOPPER Wet Material Hopper, 1 yd. (HH16-DWS)
- HIPPO HOPPER Low Profile Hopper, 1/8 yd, 2000 lb. (HH02-LBX90-36)
- HIPPO HOPPER Hopper, w/Casters, 1 yd., 2000 lb., Blue (HH16LD-B-CS)
- VESTIL Self-Dump Hopper, LD, 2 cu. yd., 2K (D-200-LD)
- Hippo Hopper Self-Dumping Hoppers