Shop All Self-Dumping Hoppers
Hippo Hopper
Hopper, Poly Casters, 2 yd., 2000 lb., Blue
Mfr # HH32LD-B-CP-L
Zoro # G7096647
Item requires special delivery charges. A $275.00 per item surcharge will be applied.
$3,210.99
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Load Capacity 2000 lb
- Container Material - Hoppers and Cube Trucks Base: Formed Steel; Box: 12 ga. Carbon Steel
- Overall Height 46"
- Overall Length 67"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hippo Hopper
- MFR # HH32LD-B-CP-L
- Zoro # G7096647
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Overall Height | 46" |
Overall Length | 67" |
Overall Width | 57" |
Fork Pocket Height | 2-3/4 in |
Fork Pocket Width | 30 in |
Lip Height | 35 in |
Details
Material | Carbon Steel |
Load Capacity | 2000 lb |
Item | Self Dumping Hopper With Rollers |
Container Material - Hoppers and Cube Trucks | Base: Formed Steel; Box: 12 ga. Carbon Steel |
Includes | Lid |
Gauge | 12 ga. Box |
Hopper Base | Standard |
Caster Material | Poly |
Description
Hopper,Poly Casters,2 yd.,2000 lb.,Blue
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Portable Bar/Pipe Truck, 36 x 72" (BRT3672-2R8PHFL)
- CAMPBELL CHAIN & FITTINGS Closed Field ID Tag for Sling Chains, 50 Pcs per Carton (7503506C)
- ZORO SELECT Self-Dumping Hopper, HD, 1.7 cu yd, 1200 lb (SD-1.7)
- ZORO SELECT Caster Wheel, 5 in., 1050 lb., Green (3G271)
- HIPPO HOPPER Wet Material Hopper, 1 yd. (HH16-DWS)
- HIPPO HOPPER HD Hopper, 1 yd., 6500 lb., Gray (HH16HD)
- HIPPO HOPPER Dewatering Hopper, 1-1/2 yd. (HH24-DW)
- HIPPO HOPPER LightDutyHopper, 1/3 yd., 2000 lb., Yellow (HH04LD-Y)
- HIPPO HOPPER Low Profile Hopper, 1/8 yd, 2000 lb. (HH02-LBX90-36)
- HIPPO HOPPER Dewatering Hopper, 2-1/2 yd. (HH40-DW)
- ZORO SELECT Self Dumping Hopper, 5000 lb., Orange (30077 ORANGE)
- Hippo Hopper Self-Dumping Hoppers