Shop All Self-Dumping Hoppers
Hippo Hopper
Hopper, Poly Casters, 1/2 yd., 2000 lb., Red
Mfr # HH08LD-R-CP-L
Zoro # G7107436
product price: $1,920.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$1,920.99
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Load Capacity 2000 lb
- Hopper Base Standard
- Overall Width 38"
- Fork Pocket Width 28 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hippo Hopper
- MFR # HH08LD-R-CP-L
- Zoro # G7107436
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Overall Width | 38" |
Fork Pocket Width | 28 in |
Overall Length | 45" |
Fork Pocket Height | 2-3/4 in |
Overall Height | 31" |
Lip Height | 28 in |
Details
Material | Carbon Steel |
Load Capacity | 2000 lb |
Item | Self Dumping Hopper |
Hopper Base | Standard |
Gauge | 12 ga. Box, 1 ga. Base |
Container Material - Hoppers and Cube Trucks | Box: 12 ga. Carbon Steel; Base: 10 ga. Formed Steel; Top and Support Rails: Formed Steel |
Caster Material | Poly |
Includes | Lid |
Description
Hopper,Poly Casters,1/2 yd.,2000 lb.,Red
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 9T14L1 FG9T14L10000 Rubbermaid Tilt Truck 10'' Flat-Free Replacement Wheel (RUB-SCC-SNB10275-OPR-2.25HL-34)
- WERNER 2 Steps, Fiberglass Step Stand, 300 lb. Load Capacity, Silver/Orange (TW6202)
- BULLDOG WINCH Contactor for 12001x (20382)
- PEERLESS Chain, Straight, 5 ft., 3500 lb., Welded (5050205)
- HIPPO HOPPER Hopper, w/Casters, 1 yd., 2000 lb., Blue (HH16LD-B-CS)
- HIPPO HOPPER Hopper, Low Profile, 3/4 yd., 4500 lb. (HH08HD-48)
- HIPPO HOPPER LightDutyHopper, 1/3 yd., 2000 lb., Yellow (HH04LD-Y)
- HIPPO HOPPER Dewatering Hopper, 2-1/2 yd. (HH40-DW)
- HIPPO HOPPER HD Hopper, 2 yd., 6500 lb., Gray (HH32HD)
- HIPPO HOPPER Low Profile Hopper, 1/8 yd, 2000 lb. (HH02-LBX90-36)
- VESTIL Medium Duty Self-Dumping Hopper 2 Cubic Yard 4000 lb Red (D-200-MD-SR)
- Hippo Hopper Tilt & Cube Trucks