Shop All Self-Dumping Hoppers
Hippo Hopper
Hopper, Low Profile, 3/4 yd., 4500 lb.
Mfr # HH08HD-48
Zoro # G7102588
product price: $1,842.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$1,842.99
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Load Capacity 4500 lb
- Overall Length 48"
- Container Material - Hoppers and Cube Trucks Box: 8 ga. Carbon Steel; Base: 10 ga. Formed Steel
- Hopper Base Low Profile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hippo Hopper
- MFR # HH08HD-48
- Zoro # G7102588
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Overall Length | 48" |
Fork Pocket Width | 24 in |
Fork Pocket Height | 2-3/4 in |
Overall Width | 48" |
Overall Height | 31" |
Lip Height | 28 in |
Details
Material | Carbon Steel |
Load Capacity | 4500 lb |
Item | Self Dumping Hopper |
Container Material - Hoppers and Cube Trucks | Box: 8 ga. Carbon Steel; Base: 10 ga. Formed Steel |
Hopper Base | Low Profile |
Gauge | 8 ga. Box |
Description
Hopper,Low Profile,3/4 yd.,4500 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 8 ft L, 1 in W, Polyester, Silver (EE2801TFX8)
- VESTIL Portable Jib, Concrete Base, 8 ft., 1K (JIB-CB-100-8-10-BC)
- DAYTON Wire Rope Sleeve, 1/8 In, Copper, PK25 (1DLE6)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 10 ft, Hook Mounted - No Trolley, Yellow (SEQ005SD-10)
- HIPPO HOPPER Hopper, w/Casters, 1 yd., 2000 lb., Blue (HH16LD-B-CS)
- HIPPO HOPPER Low Profile Hopper, 1/8 yd, 2000 lb. (HH02-LBX90-36)
- HIPPO HOPPER Refuse Hopper, 1 yd., 4000 lb., Green (HH16RR)
- HIPPO HOPPER Dewatering Hopper, 2-1/2 yd. (HH40-DW)
- HIPPO HOPPER Dewatering Hopper, 1-1/2 yd. (HH24-DW)
- HIPPO HOPPER HD Hopper, 1 yd., 6500 lb., Gray (HH16HD)
- VESTIL HOPPER W/O BUMP & DUMP HD .50 CU 6K BLUE (D-50-HD-NB)
- Hippo Hopper Tilt & Cube Trucks