Shop All Self-Dumping Hoppers
Hippo Hopper
Hopper, Low Profile, 3-1/2 yd., 6500 lb.
Mfr # HH56HDLP
Zoro # G9802430
product price: $4,098.99
/ea
Item requires special delivery charges. A $475.00 per item surcharge will be applied.
$4,098.99
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Load Capacity 6500 lb
- Overall Length 67"
- Overall Width 96"
- Overall Height 45"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hippo Hopper
- MFR # HH56HDLP
- Zoro # G9802430
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Overall Length | 67" |
Overall Width | 96" |
Overall Height | 45" |
Lip Height | 35 in |
Details
Material | Carbon Steel |
Load Capacity | 6500 lb |
Item | Low Profile Self-Dumping Hopper |
Description
Hopper,Low Profile,3-1/2 yd.,6500 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 9, 6 ft L, 8 in W, Nylon, Yellow (LB1-908-6)
- CM Brake Coil (51517)
- ESCO/EQUIPMENT SUPPLY CO Adjustable Wheel Dolly (70134)
- DC CARGO 1in X 6 Retractable Ratchet Straps, 4PK (16RRSSH-4)
- HIPPO HOPPER Dewatering Hopper, 1-1/2 yd. (HH24-DW)
- HIPPO HOPPER LightDuty Hopper, 1 1/2 yd., 2000 lb., Gray (HH24LD)
- HIPPO HOPPER HD Hopper, 1 yd., 6500 lb., Gray (HH16HD)
- HIPPO HOPPER Low Profile Hopper, 1/8 yd., 2000.lb. (HH02-LBX90-24)
- HIPPO HOPPER Hopper, w/Casters, 1 yd., 2000 lb., Blue (HH16LD-B-CS)
- HIPPO HOPPER Wet Material Hopper, 1 yd. (HH16-DWS)
- DAYTON Low Profile Hopper, 2000 Lb, 46x25 (5PKE8)
- Hippo Hopper Self-Dumping Hoppers