$0.00
Qty: 0
Hippo Hopper
Hopper, Low Profile, 2 yd., 6500 lb.
Mfr # HH16HD-120W
Zoro # G7096507
product price: $4,225.99
/ea
Item requires special delivery charges. A $345.00 per item surcharge will be applied.
Key Features
- Material Carbon Steel
- Load Capacity 6500 lb
- Overall Height 38"
- Overall Length 61"
- Overall Width 120"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams Free 30-Day Returns
Return Policy Accepted Payment Options

Product Information
- Brand Hippo Hopper
- MFR # HH16HD-120W
- Zoro # G7096507
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Overall Height | 38" |
Overall Length | 61" |
Overall Width | 120" |
Lip Height | 34 in |
Details
Material | Carbon Steel |
Load Capacity | 6500 lb |
Item | Low Profile Self-Dumping Hopper |
Description
Hopper,Low Profile,2 yd.,6500 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.