Shop All Self-Dumping Hoppers
Hippo Hopper
Hopper, Low Profile, 1/2 yd., 4500 lb.
Mfr # HH02HD-48
Zoro # G7095630
product price: $1,409.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,409.99
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Load Capacity 4500 lb
- Container Material - Hoppers and Cube Trucks Box: 8 ga. Carbon Steel; Base: 10 ga. Formed Steel; Top and Support Rails: Formed Steel
- Hopper Base Low Profile
- Fork Pocket Height 2-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hippo Hopper
- MFR # HH02HD-48
- Zoro # G7095630
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Fork Pocket Height | 2-3/4 in |
Overall Height | 25" |
Overall Width | 48" |
Overall Length | 38" |
Fork Pocket Width | 22 in |
Lip Height | 23 in |
Details
Material | Carbon Steel |
Load Capacity | 4500 lb |
Item | Self Dumping Hopper |
Container Material - Hoppers and Cube Trucks | Box: 8 ga. Carbon Steel; Base: 10 ga. Formed Steel; Top and Support Rails: Formed Steel |
Hopper Base | Low Profile |
Gauge | 8 ga. Box |
Description
Hopper,Low Profile,1/2 yd.,4500 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Cart, 3 Shelf, 48x24x39, Black (2HDJ7)
- DAYTON Cable, 1/16 In, L100Ft, WLL100Lb, 1x19, SS (2TAL5)
- RUD CHAIN Hoist Ring, 0 Pivot, 15,430 lb.Load Cap. (7984201)
- BALLYMORE 83 in H Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity (WA053214X)
- HIPPO HOPPER Low Profile Hopper, 1/8 yd, 2000 lb. (HH02-LBX90-36)
- HIPPO HOPPER LightDuty Hopper, 1 1/2 yd., 2000 lb., Gray (HH24LD)
- HIPPO HOPPER Dewatering Hopper, 1-1/2 yd. (HH24-DW)
- HIPPO HOPPER Hopper, Low Profile, 3/4 yd., 4500 lb. (HH08HD-48)
- HIPPO HOPPER Dewatering Hopper, 2-1/2 yd. (HH40-DW)
- HIPPO HOPPER Hopper, Low Profile, 3 yd., 6500 lb. (HH48HDLP)
- ZORO SELECT Self-Dumping Hopper, 20.3 cu. ft. Cap. (7577LPOrange)
- Hippo Hopper Tilt & Cube Trucks