Shop All Self-Dumping Hoppers
Hippo Hopper
Hopper, Frog Cart, 1 yd., 4500 lb.
Mfr # HH16FH-FB
Zoro # G9802449
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$2,455.99
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Load Capacity 4500 lb
- Overall Width 48"
- Caster Material Steel
- Overall Height 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hippo Hopper
- MFR # HH16FH-FB
- Zoro # G9802449
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Overall Width | 48" |
Overall Height | 36" |
Overall Length | 40' |
Lip Height | 30 in |
Details
Material | Carbon Steel |
Load Capacity | 4500 lb |
Item | Cart Self-Dumping Hopper |
Caster Material | Steel |
Gauge | 1 ga. Box |
Description
Hopper,Frog Cart,1 yd.,4500 lb.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINEDYNE Tarp Tie, Black, 31 in. L, 3/4 in. W, PK50 (2231NRGRA)
- REVVO Swivel Caster Kingpinless Poly On Cast I (TSK 200 PT15)
- ZORO SELECT Utility Cart with Deep Lipped Plastic Shelves, Flat, 3 Shelves, 300 lb (RDSTC111RD)
- JONES STEPHENS Ratchet Tie, Down Strap, 1" x 16 ft. (S20300)
- HIPPO HOPPER Hopper, Low Profile, 3 yd., 6500 lb. (HH48HDLP)
- HIPPO HOPPER HD Hopper, 1 yd., 6500 lb., Gray (HH16HD)
- HIPPO HOPPER Dewatering Hopper, 2-1/2 yd. (HH40-DW)
- HIPPO HOPPER Low Profile Hopper, 1/8 yd., 2000.lb. (HH02-LBX90-24)
- HIPPO HOPPER Hopper, w/Casters, 1 yd., 2000 lb., Blue (HH16LD-B-CS)
- HIPPO HOPPER Hopper, Low Profile, 3/4 yd., 4500 lb. (HH08HD-48)
- VESTIL Light Duty Self-Dumping Hopper 2.5 Cubic Yard 2000 lb Yellow (D-250-LD-YEL)
- Hippo Hopper Self-Dumping Hoppers