Shop All Self-Dumping Hoppers
Hippo Hopper
Hopper, Casters, Lid, 3 yd., 2000 lb., Red
Mfr # HH48LD-R-CS-L
Zoro # G7097170
product price: $3,848.99
/ea
Item requires special delivery charges. A $345.00 per item surcharge will be applied.
$3,848.99
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Load Capacity 2000 lb
- Includes Lid
- Fork Pocket Width 40 in
- Overall Width 64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hippo Hopper
- MFR # HH48LD-R-CS-L
- Zoro # G7097170
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Fork Pocket Width | 40 in |
Overall Width | 64" |
Fork Pocket Height | 2-3/4 in |
Overall Height | 59" |
Overall Length | 74" |
Lip Height | 39 in |
Details
Material | Carbon Steel |
Load Capacity | 2000 lb |
Item | Self Dumping Hopper With Casters |
Includes | Lid |
Container Material - Hoppers and Cube Trucks | Base: Formed Steel; Box: 12 ga. Carbon Steel |
Gauge | 12 ga. Box |
Hopper Base | Standard |
Caster Material | Steel |
Description
Hopper,Casters,Lid,3 yd.,2000 lb.,Red
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADB HOIST RINGS Heavy Duty Hoist Ring, 1000 lb. WLL (33312)
- HARRINGTON Air Chain Hoist, 1000 lb. Cap., 15 ft. Lft (TCS500C-15)
- LITTLE GIANT LADDERS Platform Stepladder, 375 lb Cap., 3 ft H (19303)
- SOUTHERN WIRE Southern Wire® 500' 1/8" Diameter 7x7 Galvanized Aircraft Cable (001700-00210)
- HIPPO HOPPER Refuse Hopper, 1 yd., 4000 lb., Green (HH16RR)
- HIPPO HOPPER LightDuty Hopper, 1 1/2 yd., 2000 lb., Gray (HH24LD)
- HIPPO HOPPER Hopper, Low Profile, 3 yd., 6500 lb. (HH48HDLP)
- HIPPO HOPPER Wet Material Hopper, 1 yd. (HH16-DWS)
- HIPPO HOPPER LightDutyHopper, 1/3 yd., 2000 lb., Yellow (HH04LD-Y)
- HIPPO HOPPER Hopper, w/Casters, 1 yd., 2000 lb., Blue (HH16LD-B-CS)
- VESTIL HOPPER W/O BUMP & DUMP LD .33 CU 2K BLUE (D-33-LD-NB)
- Hippo Hopper Tilt & Cube Trucks