Shop All Self-Dumping Hoppers
Hippo Hopper
Hopper, Casters, Lid, 1/2 yd., 2000 lb., Grn
Mfr # HH08LD-G-CP-L
Zoro # G7108739
product price: $1,920.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$1,920.99
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Load Capacity 2000 lb
- Gauge 12 ga. Box, 1 ga. Base
- Overall Width 38"
- Includes Lid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hippo Hopper
- MFR # HH08LD-G-CP-L
- Zoro # G7108739
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Overall Width | 38" |
Overall Height | 31" |
Overall Length | 45" |
Fork Pocket Height | 2-3/4 in |
Fork Pocket Width | 28 in |
Lip Height | 28 in |
Details
Material | Carbon Steel |
Load Capacity | 2000 lb |
Item | Self Dumping Hopper |
Gauge | 12 ga. Box, 1 ga. Base |
Includes | Lid |
Container Material - Hoppers and Cube Trucks | Box: 12 ga. Carbon Steel; Base: 10 ga. Formed Steel; Top and Support Rails: Formed Steel |
Hopper Base | Standard |
Caster Material | Polyurethane |
Description
Hopper,Casters,Lid,1/2 yd.,2000 lb.,Grn
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESCO Wheel Dolly (ESC70134)
- WERNER AL Stepladder Safety and Instruction Labels (LAS100)
- ZORO SELECT Rigid Plate Caster, Polyurethane, 1200 lb. (CDP-G-32)
- RUBBERMAID COMMERCIAL Swivel Plate Caster (GRFG4402L10000)
- HIPPO HOPPER Refuse Hopper, 1 yd., 4000 lb., Green (HH16RR)
- HIPPO HOPPER Dewatering Hopper, 2-1/2 yd. (HH40-DW)
- HIPPO HOPPER Hopper, w/Casters, 1 yd., 2000 lb., Blue (HH16LD-B-CS)
- HIPPO HOPPER Dewatering Hopper, 1-1/2 yd. (HH24-DW)
- HIPPO HOPPER HD Hopper, 1 yd., 6500 lb., Gray (HH16HD)
- HIPPO HOPPER LightDutyHopper, 1/3 yd., 2000 lb., Yellow (HH04LD-Y)
- ZORO SELECT Self Dumping Hopper, 5000 lb., Orange (30077 ORANGE)
- Hippo Hopper Self-Dumping Hoppers